Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CCV2200 |
CCV2200X |
Manufacturer Number |
CCV2200 |
CCV2200X |
Category |
Modular & Group Metering -
Main Circuit Breaker Modules
|
Modular & Group Metering -
Main Circuit Breaker Modules
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685368573 |
00786685368580 |
Weight per package |
2.83 (lbs/each) |
2.9 (lbs/each) |
Description |
CCV2200 CCV BRKR 200A/2 Pole 120/240V 10K
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
|
CCV2200X CCV BRKR 200A/2 Pole 120/240V 10K - Load Lugs Only
Circuit Breaker, 200 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$340.50 (Each) |
$388.36 (Each) |
Carton/Reel |
$340.50 (1 Each) |
$388.36 (1 Each) |
Standard Packaging/Reel |
$340.50 (1 Each) |
$388.36 (1 Each) |
|
Current Rating |
200 A |
200 A |
interrupt rating |
10 kAIC |
10 kAIC |
Number of Phases |
1 |
1 |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wire Size |
#2/0 AWG to 300 kcmil |
#2/0 AWG to 300 kcmil |
|
Overall Length |
8 in |
7.7 in |
|
Description |
CCV BRKR 200A/2 POLE 120/240V 10K |
CCV BRKR 200A/2 POLE 120/240V 10K - LOAD LUGS ONLY |
extra long description |
ETN CCV2200 CCV BREAKER 200A/2 POLE |
ETN CCV2200X CCV, 2P, 200A, 10kAIC, |
Features |
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories. |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Long Description |
Circuit Breaker, 200 A, 5.5 in Overall Height, 8 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb |
Circuit Breaker, 200 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb |
Product Type |
Circuit Breaker |
Circuit Breaker |
Short Description |
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC |
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC |
|
accessory type |
Circuit Breaker |
Circuit Breaker |
circuit breaker type |
CCV Breaker |
CCV Breaker |
dimensions |
8.0000 IN X 4.5000 IN X 5.5000 IN |
8.0000 IN X 4.5000 IN X 5.5000 IN |
for use with |
Type ECC Unit Enclosures |
Type ECC Unit Enclosures |
Overall Height |
5.5 in |
5.4 in |
Overall Width |
4.5 in |
4.5 in |
package quantity |
1 ct |
1 ct |
Standards Met |
UL 489 Certifications |
UL 489 Certifications |
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
CCV2200 |
CCV2200X |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
Tenant main breaker |
Tenant main breaker |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489 |
UL 489 |