Item Comparison: CCV2100X, CCV2100

Item

CCV2100X - CCV BRKR 100A/2 Pole 120/240V 10K - Load Lugs Only - Eaton

CCV2100X
CCV BRKR 100A/2 Pole 120/240V 10K - Load Lugs Only

$504.08 Each

$504.08 (1 Each)

QTY:
Each
Add
CCV2100 - CCV BRKR 100A/2 Pole 120/240V 10K - Eaton

CCV2100
CCV BRKR 100A/2 Pole 120/240V 10K

$272.53 Each

$272.53 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 88 65
Vendor Eaton Eaton
Catalog Number CCV2100X CCV2100
Manufacturer Number CCV2100X CCV2100
Category Modular & Group Metering - Main Circuit Breaker Modules Modular & Group Metering - Main Circuit Breaker Modules
Classification Breaker Enclosures With or Without Breaker Breaker Enclosures With or Without Breaker
UNSPSC 39121601 - Circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786685368344 00786685368337
Weight per package 2.83 (lbs/each) 3 (lbs/each)
Description CCV2100X CCV BRKR 100A/2 Pole 120/240V 10K - Load Lugs Only
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 100 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
CCV2100 CCV BRKR 100A/2 Pole 120/240V 10K
Circuit Breaker, 100 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $504.08 (Each) $272.53 (Each)
Carton/Reel $504.08 (1 Each) $272.53 (1 Each)
Standard Packaging/Reel $504.08 (1 Each) $272.53 (1 Each)
Current Rating - 100 A
interrupt rating 10 kAIC 10 kAIC
Number of Phases - 1
Poles Two-pole Two-pole
Voltage Rating 120/240 V 120/240 V ac
Wire Size - #2/0 AWG to 300 kcmil
Overall Length - 7.7 in
Description CCV BRKR 100A/2 POLE 120/240V 10K - LOAD LUGS ONLY CCV BRKR 100A/2 POLE 120/240V 10K
extra long description ETN CCV2100X CCV, 2P, 100A, 10kAIC, ETN CCV2100 CCV BREAKER 100A/2 POLE
Features Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Long Description Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,100 A,10 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures,Load side terminals Circuit Breaker, 100 A, 5.4 in Overall Height, 7.7 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 3 lb
Product Type CCV, 2P, 100A, 10KAIC, Load Lugs Only Circuit Breaker
Short Description - Circuit Breaker, 100 A, 1 PH, 120/240 VAC
accessory type - Circuit Breaker
circuit breaker type - CCV Breaker
dimensions 8.0000 IN X 4.5000 IN X 5.5000 IN 7.7000 IN X 4.5000 IN X 5.4000 IN
for use with - Type ECC Unit Enclosures
Overall Height - 5.4 in
Overall Width - 4.5 in
package quantity - 1 ct
Standards Met - UL 489 Certifications
Brand Eaton Eaton Corp
Manufacturers Part Number CCV2100X CCV2100
Category Description Breaker Enclosures with or without Breaker Breaker Enclosures with or without Breaker
Type Tenant main breaker Tenant main breaker
Weight - 3 lb
Application Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard UL 489 UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat