Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
APJ3485 |
CCP3034BC |
Manufacturer Number |
APJ3485 |
CCP3034BC |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00782274047805 |
00662276276352 |
Weight per package |
1.7 (lbs/each) |
2.0062 (lbs/each) |
Description |
APJ3485 30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
|
CCP3034BC 30A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 In (Cable Range) Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$576.27 (Each) |
$264.10 (Each) |
Carton/Reel |
$576.27 (1 Each) |
$264.10 (1 Each) |
Standard Packaging/Reel |
$576.27 (1 Each) |
$264.10 (1 Each) |
|
amperage rating |
100 |
30 Amp |
Current Rating |
- |
30 A |
Material |
Copper-Free Aluminum |
Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
- |
3 |
Poles |
4 |
4 |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600 V ac @ 50 to 400 Hz 250 V dc |
Wire Size |
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex) |
0.390 to 1.375 in (Cable Range) |
|
Length |
10-1/8 |
- |
Size |
- |
2-5/16 In Diameter X 6-1/2 In Length |
|
Description |
30 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC |
30A 3W 4P NEMA4X PWRMATE PLUG |
extra long description |
CRS-H APJ3485 30A 3W4P ARK PLG CAB |
CRS-H CCP3034BC PLG PWRMT 30A 3W4P |
Features |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 in (Cable Range) Wire Size |
Product Type |
30A 3W4P Ark PLG Cab Grip Fast RNG |
PLG PWRMT 30A 3W4P .39 to 1.375 |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior |
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior |
|
Cord Type |
0.875 To 1.700 In |
- |
dimensions |
6.5000 IN X 2.9400 IN X 2.9400 IN |
6.5000 IN X 2.3100 IN X 2.3100 IN |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
APJ3485 |
CCP3034BC |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
PLUG |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Ind Facilities & Factories - Facility: Power Distribution and Control |
nema rating |
- |
NEMA 4X |
standard |
Contactar al fabricante ,Contact Manufacturer |
UL, cUL |