Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CCP3034BC |
ACP3034BC |
Manufacturer Number |
CCP3034BC |
ACP3034BC |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00662276276352 |
00781381440424 |
Weight per package |
2.0062 (lbs/each) |
1.8 (lbs/each) |
Description |
CCP3034BC 30A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 In (Cable Range) Wire Size
|
ACP3034BC 30A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 1.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$264.10 (Each) |
$335.52 (Each) |
Carton/Reel |
$264.10 (1 Each) |
$2,013.12 (6 Each) |
Standard Packaging/Reel |
$264.10 (1 Each) |
$2,013.12 (6 Each) |
|
amperage rating |
30 Amp |
30 |
connection |
- |
Pressure Wire Terminal |
Current Rating |
30 A |
30 A |
Material |
Epoxy Powder Coated Copper Free Aluminum |
Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
3 |
3 |
Phase |
- |
3 |
Poles |
4 |
4 |
Terminal Type |
- |
Pressure Wire Terminal |
Voltage Rating |
600 V ac @ 50 to 400 Hz 250 V dc |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
Wire Size |
0.390 to 1.375 in (Cable Range) |
#10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) |
|
Size |
2-5/16 In Diameter X 6-1/2 In Length |
- |
|
Description |
30A 3W 4P NEMA4X PWRMATE PLUG |
30A 3W4P P&S PLUG (600VAC/250VDC) |
extra long description |
CRS-H CCP3034BC PLG PWRMT 30A 3W4P |
APP ACP3034BC 30AMP PLUG 3W-4P STYL |
Features |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.5 inch min. cable outer diameter;1.25 inch max. cable outer diameter;3 wire(s). |
Long Description |
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 in (Cable Range) Wire Size |
Pin and Sleeve Plug, 30 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) Wire Size, 1.8 lb |
Product Type |
PLG PWRMT 30A 3W4P .39 to 1.375 |
30AMP Plug 3W-4P Style |
Short Description |
60A4W4P Powermate Plug |
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
Special Features |
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior |
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle; |
|
dimensions |
6.5000 IN X 2.3100 IN X 2.3100 IN |
- |
for use with |
Type P Cable |
Shipping Docks;Ports |
Maximum Operating Temperature |
- |
+107 °C |
Minimum Operating Temperature |
- |
-40 °C |
Standards Met |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
CCP3034BC |
ACP3034BC |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Grounding Style 2 Metallic Clamping Ring Plug |
|
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
For ADR3034 Receptacle And ARC3034BC Connector Body |
environmental conditions |
- |
Temperature Rating: -40 To 107 DEG C |
nema rating |
NEMA 4X |
NEMA 3;3R;4;4X |
standard |
UL, cUL |
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 |