Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
CCP1044CD |
VP10477 |
Manufacturer Number |
CCP1044CD |
VP10477 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00662276276666 |
00783936834757 |
Weight per package |
2.2046 (lbs/each) |
5 (lbs/each) |
Description |
CCP1044CD 100A 4W 4P NEMA4X Pwrmate Plug
Powermate Plug, 100 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
|
VP10477 100A 4W4P Plug
100A 4 Pole 4 Wire Plug Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$590.55 (Each) |
$617.34 (Each) |
Carton/Reel |
$590.55 (1 Each) |
$617.34 (1 Each) |
Standard Packaging/Reel |
$590.55 (1 Each) |
$617.34 (1 Each) |
|
amperage rating |
100 Amp |
100 |
Current Rating |
100 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper |
Number of Wires |
4 |
4 |
Phase |
- |
3 |
Poles |
4 |
4 |
Voltage Rating |
600 V ac @ 50 to 400 Hz 250 V dc |
600;250 |
Wire Size |
0.875 to 1.906 in (Cable Range) |
Regular stranding: #4-#2; extra flex: #4-#3 |
|
|
Size |
4-1/8 In Diameter X 10-4/5 In Length |
10.87 in x 4.25 in x 4.25 in |
|
Description |
100A 4W 4P NEMA4X PWRMATE PLUG |
100A 4W4P PLUG |
extra long description |
CRS-H CCP1044CD PLG PWRMT 100A 4W4P |
KLRK VP10477 100A 4W4P PLUG ASSY. |
Features |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
- |
Long Description |
Powermate Plug, 100 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size |
100A 4 Pole 4 Wire Plug Assembly |
Product Type |
PLG PWRMT 100A 4W4P .875 to 1.906 |
100A 4W4P Plug Assy. |
Short Description |
60A4W4P Powermate Plug |
- |
Special Features |
Watertight, Grounding Style 1, NEMA 4X Enclosure, Reversed Interior |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
Cord Type |
- |
G, W, S, SO, STO, or similar |
dimensions |
10.8000 IN X 4.1300 IN X 4.1300 IN |
- |
for use with |
Type P Cable |
- |
Standards Met |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
CCP1044CD |
VP10477 |
series |
- |
VersaMate |
sub brand |
- |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
NEMA 4X |
NEMA 3, 4, 4X, 7BCD, 9FG |
standard |
UL, cUL |
UL, CSA |