Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ACP1033CD |
CCP1033CD |
Manufacturer Number |
ACP1033CD |
CCP1033CD |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381440141 |
00662276276673 |
Weight per package |
4.71 (lbs/each) |
1.01 (lbs/each) |
Description |
ACP1033CD 100A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
|
CCP1033CD 100A 3W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$591.12 (Each) |
$532.90 (Each) |
Carton/Reel |
$3,546.72 (6 Each) |
$532.90 (1 Each) |
Standard Packaging/Reel |
$3,546.72 (6 Each) |
$532.90 (1 Each) |
|
amperage rating |
100 |
100 Amp |
connection |
Pressure Wire Terminal |
- |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
3 |
3 |
Voltage Rating |
600 VAC At 50 - 400 HZ, 250 VDC |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
4 - 1 |
4 To 2 AWG (Extra Flex) |
|
Size |
- |
3-3/4 In Diameter X 10-4/5 In Length |
|
Description |
100A 3W3P P&S PLUG (600VAC/250VDC) |
100A 3W 3P NEMA4X PWRMATE PLUG |
extra long description |
APP ACP1033CD 100A CLAMP RING PLUG |
CRS-H CCP1033CD PLG PWRMT 100A 3W3P |
Features |
- |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
Long Description |
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat |
Eaton Crouse-Hinds series PowerMate CCP plug, 100A, 0.875-1.906", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
Product Type |
100A Clamp Ring Plug 3W3P ST1 |
PLG PWRMT 100A 3W3P .875 to 1.906 |
Special Features |
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag |
Watertight, Grounding Style 1, NEMA 4X Enclosure |
|
dimensions |
- |
10.8000 IN X 3.7500 IN X 3.7500 IN |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ACP1033CD |
CCP1033CD |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 1 Clamping Ring Plug |
PLUG |
|
Application |
For ADR1033 Receptacle And ARC1033CD Connector Body |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Temperature Rating: -40 To 107 DEG C |
- |
nema rating |
3, 3R, 4, 4X |
- |
standard |
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 |
UL, cUL |