Item Comparison: CTAP22X, CC22

Item

CTAP22X - CTAP22X 2STR Comp Tap - Panduit

CTAP22X
CTAP22X 2STR Comp Tap

$4.2626 Each

$170.50 (40 Each)

QTY:
Each
Add
CC22 - Cu C-Type Comp Tap 2-2 2-2 - Homac

CC22
Cu C-Type Comp Tap 2-2 2-2

$7.38 Each

$738.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,243 0
Vendor Panduit Homac
Catalog Number CTAP22X CC22
Manufacturer Number CTAP2-2-X CC 22
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 46182103 - Grounding hardware 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00074983911202 00783786711499
Weight per package 1 (lbs/each) 0.08 (lbs/each)
Description CTAP22X CTAP22X 2STR Comp Tap
C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
CC22 Cu C-Type Comp Tap 2-2 2-2
Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 STR, Wire Range Groove B: 2 Sol - 2 STR, Installation Dies TM or C, Length 3/4 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.26 (Each) $7.38 (Each)
Carton/Reel $4.26 (1 Each) $738.00 (100 Each)
Standard Packaging/Reel $170.50 (40 Each) $738.00 (100 Each)
insulation - N
Material High Conductivity Copper -
Terminal Type Compression -
Clamp Material Copper -
Conductor Material Copper Copper
Length 0.6 3/4 in
Overall Length 0.60 in;15.2 mm -
Description CTAP22X 2STR COMP TAP CU C-TYPE COMP TAP 2-2 2-2
extra long description PAN CTAP2-2-X StructuredGround™ CTA ABB CC 22 CU C-TYPE COMP TAP 2-2 2-
Long Description C-Type Copper Compression Tap, #2 AWG (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 Str, Wire Range Groove B: 2 Sol - 2 Str, Installation Dies TM or C, Length 3/4 Inch
Product Type C-Type Copper Compression Tap Cu C-Type Comp Tap 2-2 2-2
Short Description C-Type Copper Compression Tap, Non-Insulated, 0.60 in;15.2 mm, 35 kV -
Special Features Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv -
for use with Grounding and Bonding;Direct Burial in Earth or Concrete -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG (Run and Tap-Stranded or Solid) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
Minimum Conductor Size #2 AWG (Run and Tap-Stranded or Solid) -
package quantity 10 PK -
Standards Met cULus Listed;UL Listed 486, 467;RoHS Compliant -
Brand Panduit Corporation Homac
Manufacturers Part Number CTAP22X CC 22
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Compression Tap C-Type Compression Tap
Weight 1 lb/EA -
standard UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. UL E9809, CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat