Item Comparison: CTAP2020X, CC2020

Item

CTAP2020X - Cu Comp C-Tap - Panduit

CTAP2020X
Cu Comp C-Tap

$9.9084 Each

$99.08 (10 Each)

QTY:
Each
Add
CC2020 - Cu C-Type Comp Tap 1/0-1/0 1/0-2/0 - Homac

CC2020
Cu C-Type Comp Tap 1/0-1/0 1/0-2/0

$12.02 Each

$1,202.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,674 0
Vendor Panduit Homac
Catalog Number CTAP2020X CC2020
Manufacturer Number CTAP2/0-2/0-X CC 2020
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Power Tool Accessories Comp & Mech Lugs and Butt Splices
UNSPSC 46182103 - Grounding hardware 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00074983821310 00783786711482
Weight per package 1 (lbs/each) 0.16 (lbs/each)
Description CTAP2020X Cu Comp C-Tap
C-Type Copper Compression Tap, 2/0 Awg (Run and Tap-Stranded) Conductor Size, 1/0 Awg (Run and Tap-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.80 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
CC2020 Cu C-Type Comp Tap 1/0-1/0 1/0-2/0
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 1/0 Sol - 2/0 STR, Installation Dies E or O, Length 7/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.91 (Each) $12.02 (Each)
Carton/Reel $9.91 (1 Each) $1,202.00 (100 Each)
Standard Packaging/Reel $99.08 (10 Each) $1,202.00 (100 Each)
insulation - None
Material High Conductivity Copper -
Terminal Type Compression -
Clamp Material Copper -
Conductor Material Copper Copper
Length 0.8 7/8 in
Overall Length 0.80 in;20.3 mm -
Description CU COMP C-TAP CU C-TYPE COMP TAP 1/0-1/0 1/0-2/0
extra long description PAN CTAP2/0-2/0-X StructuredGround™ ABB CC 2020 CU C-TYPE COMP TAP 1/0-
Long Description C-Type Copper Compression Tap, 2/0 AWG (Run and Tap-Stranded) Conductor Size, 1/0 AWG (Run and Tap-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.80 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 1/0 Sol - 2/0 Str, Installation Dies E or O, Length 7/8 Inch
Product Type C-Type Copper Compression Tap Cu C-Type Comp Tap 1/0-1/0 1/0-2/0
Short Description C-Type Copper Compression Tap, Non-Insulated, 0.80 in;20.3 mm in L, 35 kV -
Special Features Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv -
for use with Grounding and Bonding;Direct Burial in Earth or Concrete -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG (Run and Tap-Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
Minimum Conductor Size 2/0 AWG (Run and Tap-Stranded) -
package quantity 10 PK -
Standards Met cULus Listed;UL Listed 486, 467;RoHS Compliant -
Brand Panduit Corporation Homac
Manufacturers Part Number CTAP2020X CC 2020
Category Description POWER TOOL ACCESSORIES Comp & Mech Lugs and Butt Splices
Type Compression Tap C-Type Compression Tap
Weight 1 lb/EA -
standard UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat