Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Homac |
Catalog Number |
CTP202 |
CC202 |
Manufacturer Number |
CTP202 |
CC 202 |
Category |
Cable MNGMNT & Prot Devices -
Grounding & Bonding Equipment
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
T&B C Tap Lugs
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121428 - Electrical taps
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00786210331027 |
00783786711475 |
Weight per package |
0.14 (lbs/each) |
0.17 (lbs/each) |
Description |
CTP202 GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg STR Tap Conductor Size, 1.41 In Thickness, Copper Material, 0.14 LB
|
CC202 Cu C-Type Comp Tap 1/0-1/0 8-2
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 8 Sol - 2 STR, Installation Dies E or O, Length 7/8 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.50 (Each) |
$13.64 (Each) |
Carton/Reel |
$57.50 (1 Each) |
$1,364.00 (100 Each) |
Standard Packaging/Reel |
$1,437.40 (25 Each) |
$1,364.00 (100 Each) |
|
Conductor Size |
#1 Str - 2/0 Str |
- |
Material |
Copper |
- |
|
Thickness |
1.41 in;35.8 mm |
- |
|
Description |
GRD COMP C-TAP CONN |
CU C-TYPE COMP TAP 1/0-1/0 8-2 |
extra long description |
ABB CTP202 C-TAP, No1-2/0 MAIN, No6 |
ABB CC 202 CU C-TYPE COMP TAP 1/0-1 |
Long Description |
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 AWG SOL to #2 AWG STR Tap Conductor Size, 1.41 in Thickness, Copper Material, 0.14 lb |
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 8 Sol - 2 Str, Installation Dies E or O, Length 7/8 Inch |
Product Type |
C-Tap |
Cu C-Type Comp Tap 1/0-1/0 8-2 |
Short Description |
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size |
- |
Special Features |
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products |
- |
|
Compatible Wire Size |
#1 STR to #2/0 STR |
- |
Number of Terminals |
1 |
- |
package quantity |
1 CA;25 PK |
- |
Tap Conductor Size |
#6 AWG SOL to #2 AWG STR |
- |
|
|
Brand |
COLOR-KEYED |
Homac |
Manufacturers Part Number |
CTP202 |
CC 202 |
|
Category Description |
T&B C TAP LUGS |
Comp & Mech Lugs and Butt Splices |
Type |
E-Z-Ground Compression Grounding |