Nacogdoches |
60 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
CA8GH |
TWCDH1G |
Manufacturer Number |
CA8GH |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264340 |
N/A |
Weight per package |
0.39 (lbs/each) |
0.383 (lbs/each) |
Description |
CA8GH WP Horiz Duplex Cover
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
|
TWCDH1G 1G WP DPLX RCPT CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.14 (Each) |
$4.83 (Each) |
Carton/Reel |
$5.14 (1 Each) |
$4.83 (1 Each) |
Standard Packaging/Reel |
$61.74 (12 Each) |
$96.60 (20 Each) |
|
Material |
Die-Cast Zinc |
- |
Number of Gangs |
1 |
- |
|
Color |
Gray |
- |
Finish |
Zinc |
- |
|
|
Description |
WP HORIZ DUPLEX COVER |
1G WP DPLX RCPT CVR |
extra long description |
P&S CA8GH WP HORIZ DUPLEX COVER |
- |
Features |
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb |
- |
Product Type |
WP Horiz Duplex Cover |
- |
Short Description |
1 Gang, Wall Mount, Weatherproof Cast Cover, Gray |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance. |
- |
|
dimensions |
4.57 (W) x 2.90 (H) in |
- |
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
12 CT |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
- |
Manufacturers Part Number |
CA8-GH |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Weatherproof Box |
- |
standard |
cULus |