Item Comparison: MX1050S, CA7GV

Item

MX1050S - 1G WP Gfci Gray Verticle Cover - Bell

MX1050S
1G WP Gfci Gray Verticle Cover

$6.0073 Each

$120.15 (20 Each)

QTY:
Each
Add
CA7GV - WP 1G Vert Single RCPT Cover - Legrand-Pass & Seymour

CA7GV
WP 1G Vert Single RCPT Cover

$6.0625 Each

$60.62 (10 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 8,330 531
Vendor Bell Legrand-Pass & Seymour
Catalog Number MX1050S CA7GV
Manufacturer Number MX1050S CA7GV
Category Enhanced Commodity Codes - Boxes & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00092326110655 00785007264319
Weight per package 0.288 (lbs/each) 0.341 (lbs/each)
Description MX1050S 1G WP Gfci Gray Verticle Cover
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.01 (Each) $6.06 (Each)
Carton/Reel $6.01 (1 Each) $6.06 (1 Each)
Standard Packaging/Reel $120.15 (20 Each) $60.62 (10 Each)
insulation - Cover
Material Heavy Duty Die-Cast Metal Die-Cast Aluminum
Number of Gangs 1 1
Color Gray Gray
Finish - Zinc
Height 4-17/32 in -
Length 3.02 in -
Size - 4.6"
Width 1.04 in -
Construction Metallic Weatherproof
Description 1G WP GFCI GRAY VERTICLE COVER WP 1G VERT SINGLE RCPT COVER
extra long description RACO MX1050S 1G VERT/HORZ 12IN1 FLI P&S CA7GV WP 1G VERT SINGLE RCPT CO
Features 1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray. Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray
Long Description Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 in Length, 1.04 in Width, 4-17/32 in Height, 0.288 lb Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb
Product Type Flat Device Cover WP 1G Vert Single RCPT Cover
Short Description Flat Device Cover, Gray, 1 Gang, Verticle Cover 1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle
Special Features and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount;1 gang 12in1; self-closing lids; installation hardware Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid
Color/Finish Gray -
dimensions - 2.81 (W) x 4.56 (H) in
exact weight 0.288 -
includes Gasket;Mounting Hardware -
Mounting Type - Ceiling;Wall Mount
number of outlet - 1
package quantity 1 CA;20 PK 1 CT;10 PK
Packaging Type Shrink -
pallet quantity 3000 -
Standards Met UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number MX1050S CA7-GV
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Cover
Standard Package 20 -
Weight 0.288 lb 0.3400 lb
Application Flip Industrial
Mounting DEVICE CEILING, WALL
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat