Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass and Seymour |
Catalog Number |
CA7GV |
CA7BRV |
Manufacturer Number |
CA7GV |
CA7-BRV |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264319 |
078500726432 |
Weight per package |
0.341 (lbs/each) |
0.43 (lbs/each) |
Description |
CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
|
CA7BRV WP Vert Single Cover BRNZ
Weatherproof Cover, Self Closing; (1) Single Receptacle; 1 Gang; Single Lid; Die Cast Zinc; Bronze; Baked Electrostatic Polyester Powder Painted; Vertical Position; Size 2.81 Inch W X 4.56 Inch H; Approval Ul (Canada and Us); Legrand[R] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.06 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.06 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$60.62 (10 Each) |
$0.00 (10 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
Die Cast Zinc |
Number of Gangs |
1 |
1 PH |
|
Color |
Gray |
Bronze |
Finish |
Zinc |
BAKED ELECTROSTATIC POLYESTER POWDER PAINTED |
|
Size |
4.6" |
2.81 INCH W X 4.56 INCH H |
|
Additional Information |
- |
APPLICABLE STANDARD NEC 406.8(A), NEC 406.8(B)(2); INCLUDES STAINLESS STEEL SPRING |
Commodity Description |
- |
Miscellaneous Material |
Construction |
Weatherproof |
- |
Description |
WP 1G VERT SINGLE RCPT COVER |
WP VERT SINGLE COVER BRNZ |
extra long description |
P&S CA7GV WP 1G VERT SINGLE RCPT CO |
- |
Features |
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray |
- |
Long Description |
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb |
WEATHERPROOF COVER, SELF CLOSING; (1) SINGLE RECEPTACLE; 1 GANG; SINGLE LID; DIE CAST ZINC; BRONZE; BAKED ELECTROSTATIC POLYESTER POWDER PAINTED; VERTICAL POSITION; SIZE 2.81 INCH W X 4.56 INCH H; APPROVAL UL (CANADA AND US); LEGRAND[R] BRAND |
Product Type |
WP 1G Vert Single RCPT Cover |
- |
Short Description |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle |
- |
Special Features |
Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid |
- |
|
Device Opening |
- |
(1) SINGLE RECEPTACLE |
dimensions |
2.81 (W) x 4.56 (H) in |
- |
Lid Type |
- |
SINGLE LID |
Mounting Position |
- |
VERTICAL |
Mounting Type |
Ceiling;Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
CA7-GV |
CA7-BRV |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
SELF CLOSING |
|
|
|
Application |
Industrial |
- |
Approval |
- |
UL (CANADA AND US) |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
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
Call nearest store for Item Price
|