Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-Pass & Seymour |
Catalog Number |
1GCV |
CA7GV |
Manufacturer Number |
N/A |
CA7GV |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
658746110653 |
00785007264319 |
Weight per package |
0.295 (lbs/each) |
0.341 (lbs/each) |
Description |
1GCV 1G Gy Vert WP CVR Multconfig
|
CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.17 (Each) |
$6.06 (Each) |
Carton/Reel |
$6.17 (1 Each) |
$6.06 (1 Each) |
Standard Packaging/Reel |
$123.35 (20 Each) |
$60.62 (10 Each) |
|
insulation |
- |
Cover |
Material |
- |
Die-Cast Aluminum |
Number of Gangs |
- |
1 |
|
Color |
- |
Gray |
Finish |
- |
Zinc |
|
|
Construction |
- |
Weatherproof |
Description |
1G GY VERT WP CVR MULTCONFIG |
WP 1G VERT SINGLE RCPT COVER |
extra long description |
- |
P&S CA7GV WP 1G VERT SINGLE RCPT CO |
Features |
- |
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray |
Long Description |
- |
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb |
Product Type |
- |
WP 1G Vert Single RCPT Cover |
Short Description |
- |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle |
Special Features |
- |
Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid |
|
dimensions |
- |
2.81 (W) x 4.56 (H) in |
Mounting Type |
- |
Ceiling;Wall Mount |
number of outlet |
- |
1 |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
- |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
- |
CA7-GV |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof Cover |
|
|
Application |
- |
Industrial |
Mounting |
- |
CEILING, WALL |
standard |
- |
UL Listed |