Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CA26GV |
S966 |
Manufacturer Number |
CA26GV |
S966-SP |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007248388 |
00032664294204 |
Weight per package |
0.3986 (lbs/each) |
0.39 (lbs/each) |
Description |
CA26GV WP 1G Vert Decorator Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
|
S966 Cover 1G Gfci/Deco Wet Loc Vert Metal Gy
Eaton Metal Gfci or Decorator Cover, Self-Closing, Surface Mount, Gray, Decorator, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Vertical, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$14.95 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$14.95 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$149.50 (10 Each) |
|
Material |
Heavy-Duty Die-Cast Zinc |
Powder coated metalElectrostatically painted |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
|
Description |
WP 1G VERT DECORATOR COVER |
COVER 1G GFCI/DECO WET LOC VERT METAL GY |
extra long description |
P&S CA26GV WP 1G VERT DECORATOR COV |
EWD S966-SP Cover 1G GFCI/Deco Wet |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray |
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality. |
Long Description |
Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 lb |
Eaton metal GFCI or decorator cover, Self-closing, Surface mount, Gray, Decorator, Wet, Electrostatically painted, powder coated metal, Single-gang, Vertical, Standard |
Product Type |
WP 1G Vert Decorator Cover |
Cover 1G Gfci/Deco Wet Loc Vert Metal Gy |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
Self-closing |
|
dimensions |
2.81 (L) x 4.56 (H) in |
0.7300 IN X 3.1870 IN X 4.8350 IN |
for use with |
Switch |
- |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Arrow Hart |
Manufacturers Part Number |
CA26-GV |
S966-SP |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
RECEPTACLE COVER |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
Weatherproof Box |
- |
standard |
cULus |
cULus Listed,NAFTA,RoHS Compliant |