Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
CA26GV |
MX1050W |
Manufacturer Number |
CA26GV |
MX1050W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007248388 |
00092326110679 |
Weight per package |
0.3986 (lbs/each) |
6.0699 (lbs/each) |
Description |
CA26GV WP 1G Vert Decorator Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
|
MX1050W 1G WP Gfci White Verticle Cover
Flat Device Cover, White, Die Cast Metal Material, 1 Gang, 6.0699 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$5.24 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$5.24 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$104.78 (20 Each) |
|
Material |
Heavy-Duty Die-Cast Zinc |
Die Cast Metal |
Number of Gangs |
1 |
1 |
|
Color |
Gray |
White |
Finish |
Zinc |
- |
|
Height |
- |
4.84 |
Length |
- |
1.17 |
Size |
2.81 L x 4.56 H |
- |
Width |
- |
2.87 |
|
Construction |
- |
Metallic |
Description |
WP 1G VERT DECORATOR COVER |
1G WP GFCI WHITE VERTICLE COVER |
extra long description |
P&S CA26GV WP 1G VERT DECORATOR COV |
RACO MX1050W 1G VERT/HORZ 12IN1 FLI |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray |
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, White. |
Long Description |
Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 lb |
Flat Device Cover, White, Die Cast Metal Material, 1 Gang, 6.0699 lb |
Product Type |
WP 1G Vert Decorator Cover |
Flat Device Cover |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover |
Flat Device Cover, White, 1 Gang |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
and multi-lingual instructions included; white;gasket;TAYMAC weatherproof vertical cover;device mount; 1 gang 12in1; self-closing lids; installation hardware |
|
Color/Finish |
- |
White |
dimensions |
2.81 (L) x 4.56 (H) in |
- |
for use with |
Switch |
- |
includes |
- |
Gasket;Mounting Hardware |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
1 CA;20 PK |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
3000 |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
BELL |
Manufacturers Part Number |
CA26-GV |
MX1050W |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
COVER |
|
Standard Package |
- |
20 |
Weight |
0.4000 lb |
6.0699 lb |
|
Application |
Residential;Commercial |
Outdoor Receptacle/Switch |
Mounting |
Weatherproof Box |
DEVICE |
standard |
cULus |
UL Listed |