Nacogdoches |
41 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
CA26GH |
TWCFV1G |
Manufacturer Number |
CA26GH |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007248364 |
N/A |
Weight per package |
0.4086 (lbs/each) |
0.273 (lbs/each) |
Description |
CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
|
TWCFV1G 1G HZ WP SGL RCPT CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$6.67 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$6.67 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$133.40 (20 Each) |
|
Material |
Die-Cast Zinc |
- |
Number of Gangs |
1 |
- |
|
Color |
Gray |
- |
Finish |
Zinc |
- |
|
|
Description |
WP 1G HORIZ DECORATOR COVER |
1G HZ WP SGL RCPT CVR |
extra long description |
P&S CA26GH WP 1G HORIZ DECORATOR CO |
- |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb |
- |
Product Type |
WP 1G Horiz Decorator Cover |
- |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
- |
|
dimensions |
4.56 (L) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
- |
package quantity |
14 CT |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
- |
Manufacturers Part Number |
CA26-GH |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Weatherproof Box |
- |
standard |
cULus |