Item Comparison: CA268G, DB750S

Item

CA268G - WP 2G Decorator/Duplex Cover - Legrand-Pass & Seymour

CA268G
WP 2G Decorator/Duplex Cover

$16.6869 Each

$200.24 (12 Each)

QTY:
Each
Add
DB750S - 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In - Taymac

DB750S
2G WP Gray Box - Seven 1/2" Holes - 30 Cu In

$18.4173 Each

$110.50 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 271 22
Vendor Legrand-Pass & Seymour Taymac
Catalog Number CA268G DB750S
Manufacturer Number CA268G DB750S
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007264531 00092326110167
Weight per package 0.6683 (lbs/each) 0.933 (lbs/each)
Description CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
DB750S 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 1/2 In Hub Size, 5.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.69 (Each) $18.42 (Each)
Carton/Reel $16.69 (1 Each) $18.42 (1 Each)
Standard Packaging/Reel $200.24 (12 Each) $110.50 (6 Each)
insulation Bare -
Material Die-Cast Zinc -
Number of Gangs 2 2
Number of Hubs - 7
Shape - Rectangular
Color Gray Gray
Finish Zinc Premium Powder Coated
Hub Size - 1/2 in
Size 4.6" -
Construction - Die-Cast Metal
Description WP 2G DECORATOR/DUPLEX COVER 2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN
extra long description P&S CA268G WP 2G DECORATOR/DUPLEX C RACO DB750S 2G WP BOX (7) 1/2 IN. O
Features Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray -
Long Description Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 1/2 in Hub Size, 5.17 lb
Product Type WP 2G Decorator/Duplex Cover 2G WP Box (7) 1/2 In. Outlets - Gray
Short Description 2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI Outlet Box, 30 cu. in, Gray, 2 Gangs (5) 3/4" Hubs
Special Features Stainless Steel Springs;No Rough Edges Weatherproof
dimensions 4.58 (W) x 4.52 (H) in -
for use with Switch -
media Yes -
Mounting Type Screw Mount Plug Mount
number of outlet 2 5
package quantity 1 ct 6 PK
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) -
Brand LEGRAND-PASS & SEYMOUR Taymac
Manufacturers Part Number CA268-G DB750S
sub brand - Taymac Corporation
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover -
Status - Inactive
Weight 0.6700 lb 5.17 lb
Application Residential;Commercial -
Capacity - 30 cu.in
Mounting Screws -
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat