Nacogdoches |
11 |
11 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour/Legrand |
Catalog Number |
CA262G |
CA2626G |
Manufacturer Number |
CA262G |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264661 |
78500724847 |
Weight per package |
0.655 (lbs/each) |
0 |
Description |
CA262G WP 2G Two Decorator Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 LB
|
CA2626G WP 2G Two Decorator Cover
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$16.69 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$16.69 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$66.75 (4 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
- |
Number of Gangs |
2 |
- |
|
Color |
Gray |
- |
Finish |
Zinc |
- |
|
|
Construction |
Weatherproof |
- |
Description |
WP 2G TWO DECORATOR COVER |
WP 2G TWO DECORATOR COVER |
extra long description |
P&S CA262G WP 2G TWO DECORATOR COVE |
- |
Features |
Cast Weatherproof 2 Gang Cover, Gray |
- |
Long Description |
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 lb |
- |
Product Type |
WP 2G Two Decorator Cover |
- |
Short Description |
2 Gang, Screw Mount, Weatherproof Cover, Gray |
- |
Special Features |
Cord Flap Gasket |
- |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
12 CT |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CA262-G |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
|
Application |
Industrial |
- |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |