Nacogdoches |
0 |
42 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
TC100S |
CA1GL |
Manufacturer Number |
TC100S |
CA1GL |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326112079 |
00785007264500 |
Weight per package |
0.248 (lbs/each) |
0.3275 (lbs/each) |
Description |
TC100S 1G WP Switch Gray Cover W/ Actuating Lever
Toggle Covers and Toggle Cover Kit, 1 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 4 LB
|
CA1GL WP 1G Vert Switch Cover W/ Handle
Weatherproof Cast Cover, 1 Gang, 2.80 (L) X 4.5 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.00 (Each) |
$5.91 (Each) |
Carton/Reel |
$5.00 (1 Each) |
$5.91 (1 Each) |
Standard Packaging/Reel |
$5.00 (1 Each) |
$47.29 (8 Each) |
|
Material |
Die-Cast Metal |
Die-Cast Zinc |
Number of Gangs |
1 |
1 |
|
Color |
Gray |
Gray |
Finish |
Premium Powder Coated |
Zinc |
|
|
Description |
1G WP SWITCH GRAY COVER W/ ACTUATING LEVER |
WP 1G VERT SWITCH COVER W/ HANDLE |
extra long description |
RACO TC100S TAYMAC 1G VERTICAL WP C |
P&S CA1GL WP 1G VERT SWITCH COVER W |
Features |
- |
Cast Weatherproof Toggle Switch Cover with Actuating Lever, Mounts Directly Over Switch, Gray |
Long Description |
Toggle Covers and Toggle Cover Kit, 1 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 4 lb |
Weatherproof Cast Cover, 1 Gang, 2.80 (L) x 4.5 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 lb |
Product Type |
Toggle Covers and Toggle Cover Kit |
WP 1G Vert Switch Cover W/ Handle |
Short Description |
Toggle Covers and Toggle Cover Kit, NEMA 3R, Die-Cast Metal, 1 Gang |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover |
Special Features |
Includes Gasket;Mounting Hardware;Installation Instructions |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
|
dimensions |
- |
2.80 (L) x 4.5 (H) in |
for use with |
- |
Switch |
media |
- |
Yes |
Mounting Type |
- |
Box Mount |
number of outlet |
- |
1 |
package quantity |
10 PK |
1 ct |
Standards Met |
UL Listed;2011 NEC Compliant |
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2). |
|
Brand |
Hubbell--Raco |
Pass and Seymour |
Manufacturers Part Number |
TC100S |
CA1-GL |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
1-Gang WP Cover |
Weatherproof Cast Cover |
|
|
Application |
Commercial |
Residential;Commercial |
Mounting |
- |
Weatherproof Box |
nema rating |
Nema 3R |
- |
standard |
UL Listed |
cULus |