Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Appozgcomm |
Catalog Number |
CA18G |
WVSS2 |
Manufacturer Number |
CA18G |
WVSS2 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007264685 |
00687855030507 |
Weight per package |
0.5371 (lbs/each) |
0.55 (lbs/each) |
Description |
CA18G WP 2G Toggle/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 LB
|
WVSS2 2G CVR Single RCPT
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Single Receptacle or Switches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.24 (Each) |
$20.71 (Each) |
Carton/Reel |
$17.24 (1 Each) |
$372.72 (18 Each) |
Standard Packaging/Reel |
$206.88 (12 Each) |
$372.72 (18 Each) |
|
insulation |
Bare |
- |
Material |
Heavy Duty Die Cast Zinc |
Zinc Die Cast |
Number of Gangs |
2 |
- |
Shape |
- |
Square |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
|
Description |
WP 2G TOGGLE/DUPLEX COVER |
2G CVR SINGLE RCPT |
extra long description |
P&S CA18G WP 2G TOGGLE/DUPLEX COVER |
EGS WVSS2 2 GANG CVR 2 SINGLE RCPT |
Features |
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 lb |
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover for Two Single Receptacle or Switches |
Product Type |
WP 2G Toggle/Duplex Cover |
2 Gang CVR 2 Single RCPT PT |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, 1 Toggle, 1 Duplex |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
Self Closing Cover, Gasket And Mounting Hardware included |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
2 |
package quantity |
1 CT;12 PK |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
Pass and Seymour |
Appleton |
Manufacturers Part Number |
CA18-G |
WVSS2 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
Two Gang Weatherproof Cover |
|
|
Application |
Residential;Commercial |
For use with 2 Single Receptacle or Switches |
Mounting |
Screws |
VERTICAL |
standard |
UL Listed |
UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527 |