Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
C502H |
FF4H |
Manufacturer Number |
A502HW |
FF4H |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
1PH Manual Starters
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261155078 |
00078275074026 |
Weight per package |
0.4 (lbs/each) |
0.383 (lbs/each) |
Description |
C502H 2 HR Twist Timer With Metal Wallplate
Interval Timer 2 HR Metal
|
FF4H 4HR SPST Wall Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 4 Hour Max, Without Hold, Silver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.28 (Each) |
$46.59 (Each) |
Carton/Reel |
$70.28 (1 Each) |
$46.59 (1 Each) |
Standard Packaging/Reel |
$70.28 (1 Each) |
$279.54 (6 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Teeter Type |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
125 to 277 V |
125 - 277 |
|
|
Size |
H=5.00 - W=3.00 |
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM |
|
Description |
2 HR TWIST TIMER WITH METAL WALLPLATE |
4HR SPST WALL TIMER |
extra long description |
TORK C502H Interval Timer 15 Min Me |
INT-MAT FF4H Spring Wound Countdown |
Features |
2 Hour Spring Wound Twist Timer 125-277V SPDT White. |
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. |
Long Description |
Interval Timer 2 Hr Metal |
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 4 Hour Max, Without Hold, Silver |
Product Type |
Twist Timer |
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 |
Short Description |
2 Hour Timer 125-277V SPDT White |
- |
Special Features |
No Hold 2 Hour Commercial Grade In Wall Time Switch |
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th |
|
action |
SPDT |
1 x SPST |
Base |
Wall Plate |
- |
Contact Configuration |
- |
1 NO |
Contact Form |
SPDT |
- |
Contact Rating |
125-250-277 VAC |
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) |
Maximum Operating Temperature |
+122 °F;+50 °C |
- |
Maximum Time Setting |
2 h |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
motor power |
- |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
Ul;CSA |
- |
Time Setting Mode |
2 h |
- |
Timing Range |
2 Hour |
4 |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
C502H |
FF4H |
|
Category Description |
1PH MANUAL STARTERS |
TIME CLOCKS |
Type |
Spring Wound In Wall Time Switch-Commercial Grade |
Commercial Spring Wound Auto-Off |
|
|
Application |
NSI |
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32-122 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Single Gang Wall Plate |
WALL MOUNT |
Operating Temperature |
32-122 F |
- |
standard |
cULus |
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC |