Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
C506H |
C502H |
Manufacturer Number |
RFF60M |
A502HW |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
1PH Manual Starters
|
UNSPSC |
39121524 - Photocontrols
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00786261155115 |
00786261155078 |
Weight per package |
0.4 (lbs/each) |
0.4 (lbs/each) |
Description |
C506H 6 HR Twist Timer With Metal Wallplate
Twist Timer, 6 H Time Setting Mode, SPDT Contact Form, 6 H Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
|
C502H 2 HR Twist Timer With Metal Wallplate
Twist Timer, 2 H Time Setting Mode, SPDT Contact Form, 2 H Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.71 (Each) |
$70.28 (Each) |
Carton/Reel |
$71.71 (1 Each) |
$70.28 (1 Each) |
Standard Packaging/Reel |
$71.71 (1 Each) |
$70.28 (1 Each) |
|
Material |
Metal Brushed Aluminum |
- |
Phase |
- |
Single Phase |
Poles |
- |
1 |
Voltage Rating |
125/250/277 V ac |
125 to 277 V |
|
|
|
Description |
6 HR TWIST TIMER WITH METAL WALLPLATE |
2 HR TWIST TIMER WITH METAL WALLPLATE |
extra long description |
TORK RFF60M 60 MIN TWIST TIMER WITH |
TORK C502H Interval Timer 15 Min Me |
Features |
6 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate. |
2 Hour Spring Wound Twist Timer 125-277V SPDT White. |
Long Description |
Twist Timer, 6 h Time Setting Mode, SPDT Contact Form, 6 h Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb |
Twist Timer, 2 h Time Setting Mode, SPDT Contact Form, 2 h Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb |
Product Type |
Twist Timer |
Twist Timer |
Short Description |
6 Hour Timer 125-277V SPDT With Metal Plate |
2 Hour Timer 125-277V SPDT White |
Special Features |
No Hold 60 Minute Commercial Grade in Wall Time Switch |
No Hold 2 Hour Commercial Grade In Wall Time Switch |
|
action |
- |
SPDT |
Base |
- |
Wall Plate |
Connection Type |
Single Gang Wall Plate |
- |
Contact Form |
SPDT |
SPDT |
Contact Rating |
- |
125-250-277 VAC |
Maximum Operating Temperature |
+122 °F |
+122 °F;+50 °C |
Maximum Time Setting |
6 h |
2 h |
Minimum Operating Temperature |
+32 °F |
+32 °F;0 °C |
Standards Met |
Ul;CSA |
Ul;CSA |
Time Setting Mode |
6 h |
2 h |
Timing Range |
- |
2 Hour |
|
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
C506H |
C502H |
|
Category Description |
TIME CLOCKS |
1PH MANUAL STARTERS |
Type |
- |
Spring Wound In Wall Time Switch-Commercial Grade |
|
|
Application |
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps |
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fan and Light;Self Storage |
Enclosure |
- |
Single Gang Wall Plate |
environmental conditions |
- |
32-122 F |
Frequency Rating |
- |
50-60 Hz |
Mounting |
- |
Single Gang Wall Plate |
Operating Temperature |
- |
32-122 F |
standard |
- |
cULus |