Item Comparison: C125M, C47

Item

C125M - 1-1/4" C FM5 Conduit Body - Eaton

C125M
1-1/4" C FM5 Conduit Body

$30.6874 Each

$153.44 (5 Each)

QTY:
Each
Add
C47 - 1-1/4" C FM7 Conduit Body - Eaton

C47
1-1/4" C FM7 Conduit Body

$72.59 Each

$145.18 (2 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 85 106
Vendor Eaton Eaton
Catalog Number C125M C47
Manufacturer Number C125M C47
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274756363 00782274123509
Weight per package 3.55 (lbs/each) 2.53 (lbs/each)
Description C125M 1-1/4" C FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 1-1/4"
C47 1-1/4" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, Straight Hub Location, C Configuration, 7.4375 In Length, 2.1875 In Width, 2.31 In Height, Threaded, 2.53 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.69 (Each) $72.59 (Each)
Carton/Reel $153.44 (5 Each) $145.18 (2 Each)
Standard Packaging/Reel $153.44 (5 Each) $145.18 (2 Each)
Hub Location - Straight
Number of Hubs - 2
Shape - C
Finish Electrogalvanized With Aluminum Acrylic Painted Electrogalvanized with Aluminum Acrylic Paint
Height 2.75 2.31 in
Hub Size 1-1/4 in 1-1/4 in
Length 9.00 7.4375 in
Width 2.60 2.1875 in
Description 1-1/4" C FM5 CONDUIT BODY 1-1/4" C FM7 CONDUIT BODY
extra long description CRS-H C125M 1 1/4 FORM 5 C COND BOD CRS-H C47 1 1/4 IRON C FORM 7 CNDT
Features Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, C shape, Built-in rollers, 1-1/4" Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 in Hub Size, Straight Hub Location, C Configuration, 7.4375 in Length, 2.1875 in Width, 2.31 in Height, Threaded, 2.53 lb/EA
Product Type 1 1/4 Form 5 C Cond Body Malleable 1 1/4 Iron C Form 7 CNDT Body
Short Description - Conduit Body, 1-1/4 in, T Shape Form 7 Body, Steel
Special Features - Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type - Form 7
Cable Entry Type - Side
Connection Type - Threaded
dimensions 9.0000 IN X 2.6000 IN X 2.7500 IN 7.4400 IN X 2.1900 IN X 2.3100 IN
for use with - Rigid Conduit
Form Form 5 Form 7
Mounting Type - Threaded
package quantity - 2 CT
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand EATON CROUSE-HINDS SERIES Cooper Crouse-Hinds
Manufacturers Part Number C125M C47
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit outlet body
Trade Size - 1-1/4 in
Weight - 2.53 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - C
standard UL 514B, CSA C22.2, CUL UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat