Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
SPC |
SPC |
Catalog Number |
RR3PAUAC120V |
C3A30X120VAC |
Manufacturer Number |
RR3PA-UAC120V |
N/A |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Unassigned
|
Classification |
Idec Relays.Idc
|
Sensors
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
883630024002 |
98971299949 |
Weight per package |
0.21 (lbs/each) |
0.2 (lbs/each) |
Description |
RR3PAUAC120V Relay Plug-In 3PDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight
|
C3A30X120VAC R4235 General Purpose Plug In Relay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.47 (Each) |
$37.48 (Each) |
Carton/Reel |
$27.47 (1 Each) |
$37.48 (1 Each) |
Standard Packaging/Reel |
$274.70 (10 Each) |
$37.48 (1 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Pin |
- |
Voltage Rating |
120 V ac |
- |
|
Contact Material |
Silver |
- |
|
|
Description |
RELAY PLUG-IN 3PDT 10A 120VAC |
R4235 GENERAL PURPOSE PLUG IN RELAY |
Long Description |
Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 11 - Pins, 56 mm Overall Height, 36.4 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 120 V ac Voltage Rating, 96 g Weight |
- |
Product Type |
Plug-In Relay |
- |
Short Description |
Plug-In Relay, 3PDT, 36.4 x 36.4 x 56 mm |
- |
|
Connection Type |
Plug-In |
- |
Contact Configuration |
3PDT |
- |
Mounting Type |
Plug in Mount |
- |
Number of Pins |
11 |
- |
Overall Height |
56 mm |
- |
Overall Width |
36.4 mm |
- |
Power Rating |
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W |
- |
Standards Met |
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant |
- |
|
|
Brand |
IDEC CORPORATION |
- |
Manufacturers Part Number |
RR3PA-UAC120V |
- |
series |
RR |
- |
|
Category Description |
IDEC RELAYS.IDC |
SENSORS |