Item Comparison: C3A30X120VAC, D3PR3A

Item

C3A30X120VAC - R4235 General Purpose Plug In Relay - SPC

C3A30X120VAC
R4235 General Purpose Plug In Relay

$37.48 Each

$37.48 (1 Each)

QTY:
Each
Add
D3PR3A - 3PDT Relay 120VAC Coil - Eaton

D3PR3A
3PDT Relay 120VAC Coil

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 5 0
Vendor SPC Eaton
Catalog Number C3A30X120VAC D3PR3A
Manufacturer Number N/A D3PR3A
Category Enhanced Commodity Codes - Controls Relays & Accessories - In Relays & Accessories
Classification Sensors General Purpose Relays
UNSPSC - N/A
UPC/EAN/GTIN 98971299949 00782114440957
Weight per package 0.2 (lbs/each) 0.25 (lbs/each)
Description C3A30X120VAC R4235 General Purpose Plug In Relay
D3PR3A 3PDT Relay 120VAC Coil
Eaton General-Purpose Relay, D3 Series General Purpose Plug-In Relay, Plain Cover, 11 Pins, 1700 Ohms Resistance, Octal Terminal, 3PDT Contact Configuration, 16A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.48 (Each) $0.00 (Each)
Carton/Reel $37.48 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $37.48 (1 Each) $0.00 (1 Each)
Description R4235 GENERAL PURPOSE PLUG IN RELAY 3PDT RELAY 120VAC COIL
extra long description - ETN D3PR3A 3PDT RELAY 120VAC COIL
Features - Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description - Eaton General-purpose relay, D3 Series General Purpose Plug-In Relay, Plain cover, 11 pins, 1700 Ohms resistance, Octal terminal, 3PDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Product Type - 3PDT Relay 120VAC Coil
Contact Configuration - 3PDT
Contact Rating - 16 A
dimensions - 2.2000 IN X 1.3700 IN X 1.3900 IN
Number of Pins - 11
Brand - Eaton
Manufacturers Part Number - D3PR3A
Category Description SENSORS GENERAL PURPOSE RELAYS
Type - General-purpose relay
Status - Inactive
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat