Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
C37SA |
C37SA |
Manufacturer Number |
C37SA |
C37 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381600613 |
00782274123110 |
Weight per package |
0.7 (lbs/each) |
0.64 (lbs/each) |
Description |
C37SA 1" Alu C Cond Body
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7 In, Width: 1-3/4 In, Height: 1.88 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number
|
C37SA 1" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.54 (Each) |
$51.39 (Each) |
Carton/Reel |
$197.70 (5 Each) |
$51.39 (1 Each) |
Standard Packaging/Reel |
$790.80 (20 Each) |
$205.56 (4 Each) |
|
connection |
Tapered Female Threaded |
- |
Material |
Aluminum |
- |
|
Finish |
Epoxy Powder Coated |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
1.88 |
1-7/8 |
Hub Size |
1 |
1 in |
Length |
7 |
7 |
Width |
1.75 |
1-3/4 |
|
Description |
1" ALU C COND BODY |
1" ALU C FM7 CONDUIT BODY |
extra long description |
APP C37SA 1 FM7 BODY TYPE C -ALUM |
CRS-H C37 SA 1 NPT AL C FORM 7 CNDT |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7 IN, Width: 1-3/4 IN, Height: 1.88 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1" |
Product Type |
1 FM7 Body Type C -Alum |
1 NPT Al C Form 7 CNDT Body |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
- |
|
dimensions |
- |
7.0000 IN X 1.7500 IN X 1.8800 IN |
Form |
7 |
Form 7 |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
C37SA |
C37 SA |
sub brand |
UNILETS |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type C Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |