Item Comparison: C35, 12833

Item

C35 - 1" Alu C SR5 Conduit Body - Eaton

C35
1" Alu C SR5 Conduit Body

$14.265 Each

$71.32 (5 Each)

QTY:
Each
Add
12833 - 1IN C Cover & Gasket - Mulberry

12833
1IN C Cover & Gasket

$11.44 Each

$11.44 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 1,140 0
Vendor Eaton Mulberry
Catalog Number C35 12833
Manufacturer Number C35 12833
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140333 00095327128339
Weight per package 0.47 (lbs/each) 0
Description C35 1" Alu C SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Size, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 140 MM Length, 65 MM Width, 220 MM Height, 0.47 LB/Ea
12833 1IN C Cover & Gasket
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 1 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.27 (Each) $11.44 (Each)
Carton/Reel $14.26 (1 Each) $11.44 (1 Each)
Standard Packaging/Reel $71.32 (5 Each) $11.44 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) Smooth, Corrosion-Resistant Electrostatic Powder Coated
Height 220 mm -
Hub Size 1 in 1
Length 140 mm -
Width 65 mm -
Description 1" ALU C SR5 CONDUIT BODY 1IN C COVER & GASKET
extra long description MIDWEST C35 1 RGD C COND BODY AL MULB 12833 1" C THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 in Trade Size, 12.2 cu.in Capacity, 90 ° Angle, 1 in Hub Size, 140 mm Length, 65 mm Width, 220 mm Height, 0.47 lb/EA Mulberry; Conduit Body; Type C, Threaded; Hub Size: 1 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 1 RGD C Cond Body Al 1" C THR Kit/STL CVR
Short Description Conduit Outlet Body, 1 in, TB Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
angle 90 ° -
body type Conduit -
dimensions 6.4400 IN X 1.7400 IN X 1.9000 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 5 PK;1 CT -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number C35 12833
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type C, Threaded
Trade Size 1 in -
Weight 0.47 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 12.2 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat