Nacogdoches |
0 |
39 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
D3RR2A |
C2A20X120VAC |
Manufacturer Number |
D3RR2A |
C2-A20X/120VAC |
Category |
Relays & Accessories -
In Relays & Accessories
|
Enhanced Commodity Codes -
Controls
|
Classification |
General Purpose Relays
|
Sensors
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00786685930077 |
98971299951 |
Weight per package |
0.25 (lbs/each) |
0.15 (lbs/each) |
Description |
D3RR2A Ice Cube Relay DPDT Octal Base 10A 120VAC Coil
Relay, DPDT Contact Configuration, 10 A, 120 V Ac, 0.2 LB
|
C2A20X120VAC R4105 Relay 8 Pin Round
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5 Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.12 (Each) |
$32.07 (Each) |
Carton/Reel |
$37.12 (1 Each) |
$32.07 (1 Each) |
Standard Packaging/Reel |
$37.12 (1 Each) |
$32.07 (1 Each) |
|
Current Rating |
10 A |
10 A |
Shape |
- |
Rectangular |
Terminal Type |
- |
Pin |
Voltage Rating |
120 V ac |
120 V ac |
|
Contact Material |
- |
AgNi + 5 Au |
|
|
Description |
ICE CUBE RELAY DPDT OCTAL BASE 10A 120VAC COIL |
R4105 RELAY 8 PIN ROUND |
extra long description |
ETN D3RR2A ICE CUBE RELAY, 3PDT |
- |
Features |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
- |
Long Description |
Relay, DPDT Contact Configuration, 10 A, 120 V ac, 0.2 lb |
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5 Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 120 V ac Voltage Rating, 79 g Weight |
Product Type |
Relay |
General Purpose Relay |
Short Description |
Relay, 10 A, DPDT, 120 VAC |
General Purpose Relay, 35 x 35 x 52 mm |
|
Connection Type |
- |
Plug-In |
Contact Configuration |
DPDT |
2NC |
dimensions |
3.0000 IN X 1.5000 IN X 1.5000 IN |
- |
Mounting Type |
- |
Plug in Mount |
Number of Pins |
- |
8 |
Overall Height |
- |
52 mm |
Overall Width |
- |
35 mm |
Standards Met |
- |
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate |
|
|
Brand |
Eaton Corp |
TURCK |
Manufacturers Part Number |
D3RR2A |
C2-A20X/120VAC |
series |
- |
C2-A2x |
|
Category Description |
GENERAL PURPOSE RELAYS |
SENSORS |
Type |
General-purpose relay |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Industrial |
Frequency Rating |
- |
50/60 Hz |
standard |
UL Listed |