Item Comparison: C2A20X024VDC, C2A20X24VDC

Item

C2A20X024VDC - R4090 GP Plug In Relay - SPC

C2A20X024VDC
R4090 GP Plug In Relay

$32.07 Each

$32.07 (1 Each)

QTY:
Each
Add
C2A20X24VDC - R4090 GP Plug In Relay - SPC

C2A20X24VDC
R4090 GP Plug In Relay

$32.07 Each

$32.07 (1 Each)

QTY:
Each
Add
Nacogdoches 19 19
All Stores 30 30
Vendor SPC SPC
Catalog Number C2A20X024VDC C2A20X24VDC
Manufacturer Number C2-A20X/024VDC N/A
Category Relays & Accessories - General Purpose Power Relays Unassigned
Classification Sensors Sensors
UNSPSC - -
UPC/EAN/GTIN 98971299952 N/A
Weight per package 0.2 (lbs/each) 0
Description C2A20X024VDC R4090 GP Plug In Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight
C2A20X24VDC R4090 GP Plug In Relay
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.07 (Each) $32.07 (Each)
Carton/Reel $32.07 (1 Each) $32.07 (1 Each)
Standard Packaging/Reel $32.07 (1 Each) $32.07 (1 Each)
Current Rating 10 A -
Shape Rectangular -
Terminal Type Pin -
Voltage Rating 24 V dc -
Contact Material AgNi + 5  Au -
Overall Length 35 mm -
Description R4090 GP PLUG IN RELAY R4090 GP PLUG IN RELAY
Long Description General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 79 g Weight -
Product Type General Purpose Relay -
Short Description General Purpose Relay, 35 x 35 x 52 mm -
Connection Type Plug-In -
Contact Configuration 2NC -
Mounting Type Plug in Mount -
Number of Pins 8 -
Overall Height 52 mm -
Overall Width 35 mm -
Standards Met CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate -
Made in USA yes -
Brand TURCK -
Manufacturers Part Number C2-A20X/024VDC -
series C2-A2x -
Category Description SENSORS SENSORS
Status - Inactive
Weight 79 g -
Application Industrial -
Frequency Rating 50/60 Hz -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat