Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
SPC |
SPC |
Catalog Number |
RR2PUDC24V |
C2A20X024VDC |
Manufacturer Number |
RR2P-UDC24V |
C2-A20X/024VDC |
Category |
Enhanced Commodity Codes -
Controls
|
Relays & Accessories -
General Purpose Power Relays
|
Classification |
Idec Relays.Idc
|
Sensors
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
883630019963 |
98971299952 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
RR2PUDC24V Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight
|
C2A20X024VDC R4090 GP Plug In Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5 Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.78 (Each) |
$32.07 (Each) |
Carton/Reel |
$22.78 (1 Each) |
$32.07 (1 Each) |
Standard Packaging/Reel |
$455.60 (20 Each) |
$32.07 (1 Each) |
|
Current Rating |
10 A |
10 A |
Shape |
Rectangular |
Rectangular |
Terminal Type |
Pin |
Pin |
Voltage Rating |
24 V dc |
24 V dc |
|
Contact Material |
Silver |
AgNi + 5 Au |
|
Overall Length |
29.3 mm |
35 mm |
|
Description |
RELAY PLUG-IN DPDT 10A 24VDC |
R4090 GP PLUG IN RELAY |
Long Description |
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 56 mm Overall Height, 29.3 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 90 g Weight |
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5 Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 79 g Weight |
Product Type |
Plug-In Relay |
General Purpose Relay |
Short Description |
Plug-In Relay, DPDT, 29.3 x 36.4 x 56 mm |
General Purpose Relay, 35 x 35 x 52 mm |
|
Connection Type |
Plug-In |
Plug-In |
Contact Configuration |
DPDT |
2NC |
Mounting Type |
Plug in Mount |
Plug in Mount |
Number of Pins |
8 |
8 |
Overall Height |
56 mm |
52 mm |
Overall Width |
36.4 mm |
35 mm |
Power Rating |
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W |
- |
Standards Met |
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant |
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate |
|
|
Brand |
IDEC CORPORATION |
TURCK |
Manufacturers Part Number |
RR2P-UDC24V |
C2-A20X/024VDC |
series |
RR |
C2-A2x |
|
Category Description |
IDEC RELAYS.IDC |
SENSORS |
|
|
Application |
Industrial |
Industrial |
Frequency Rating |
- |
50/60 Hz |