Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Selecta |
Catalog Number |
C25DND330T |
C25DND330T |
Manufacturer Number |
C25DND330T |
C25DND330T |
Category |
Contactors -
Definite Purpose Contactors
|
Contactors -
Definite Purpose Contactors
|
Classification |
DP Contactors
|
Freedom/Nema Style
|
UNSPSC |
39121529 - Contactors
|
39121529 - Contactors
|
UPC/EAN/GTIN |
00782116300624 |
00661191106560 |
Weight per package |
1.05 (lbs/each) |
0 |
Description |
C25DND330T Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB
|
C25DND330T Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.00 (Each) |
$180.29 (Each) |
Carton/Reel |
$79.00 (1 Each) |
$180.29 (1 Each) |
Standard Packaging/Reel |
$79.00 (1 Each) |
$180.29 (1 Each) |
|
connection |
Quick |
- |
Current Rating |
30 A |
- |
Number of Phases |
1;3 |
- |
|
Overall Length |
3.35 in;85 mm |
- |
|
Description |
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 24VAC COI |
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 24VAC COI |
extra long description |
ETN C25DND330T OP N-R 3P 30ADPCNT S |
- |
Features |
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces. |
- |
Long Description |
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V ac, 40 A Resistive Load, 1/3 Phases, 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.05 lb |
- |
Product Type |
Definite Purpose Control - Contactor |
Definite Purpose Contactor, 3 Pole - No, 30 Amp 575VAC, 24va |
Short Description |
Definite Purpose Control - Contactor, 3P, 30 A, 24 VAC, Motor and Power Control Equipment, 50 to 60 Hz |
- |
Special Features |
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock |
- |
|
Coil Voltage |
24 V ac |
- |
Connection Type |
Quick Connect Terminal |
- |
dimensions |
3.3500 IN X 2.4000 IN X 2.3000 IN |
- |
Enclosure Type |
Open with metal mounting plate |
- |
Frame Size |
15 to 50 A |
- |
Maximum Operating Temperature |
+158 °F;+70 °C |
- |
Minimum Operating Temperature |
-13 °F;-25 °C |
- |
motor power |
5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) |
- |
Mounting Type |
DIN Rail Mount |
- |
Overall Height |
3.75 in;95 mm |
- |
Overall Width |
2.40 in;61 mm |
- |
resistive load |
40 A |
- |
Standards Met |
UL Listed;CSA Certified;CE Certified;RoHS Compliant |
- |
|
Brand |
Eaton Corp |
Selecta Products |
Manufacturers Part Number |
C25DND330T |
C25DND330T |
|
Category Description |
DP CONTACTORS |
FREEDOM/NEMA STYLE |
Type |
Definite purpose contactor |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Motor and Power Control Equipment |
- |
Frequency Rating |
50 to 60 Hz |
- |
standard |
CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant,CE Marked |