Item Comparison: PH500MQMJFK, C0500E2A

Item

PH500MQMJFK - CNTL 500VA 240X480-120x240fuse - HPS Imperator®

PH500MQMJFK
CNTL 500VA 240X480-120x240fuse

$242.65 Each

$242.65 (1 Each)

QTY:
Each
Add
C0500E2A - 500 Va Type Mte Control Transformer - Eaton

C0500E2A
500 Va Type Mte Control Transformer

$195.98 Each

$195.98 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 13 244
Vendor HPS Imperator® Eaton
Catalog Number PH500MQMJFK C0500E2A
Manufacturer Number PH500MQMJ-FK C0500E2A
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423081911 00786680422683
Weight per package 14.2 (lbs/each) 19.7 (lbs/each)
Description PH500MQMJFK CNTL 500VA 240X480-120x240fuse
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva, Primary and Secondary Fuse Clips Included
C0500E2A 500 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $242.65 (Each) $195.98 (Each)
Carton/Reel $242.65 (1 Each) $195.98 (1 Each)
Standard Packaging/Reel $242.65 (1 Each) $195.98 (1 Each)
Material - Copper Winding (Coil)
Number of Phases - 1
Wattage 500 -
Overall Length - 5.512 in
Description CNTL 500VA 240X480-120X240FUSE 500 VA TYPE MTE CONTROL TRANSFORMER
extra long description HMND PH500MQMJ-FK CNTL 500VA 240X48 ETN C0500E2A 500 VA Type MTE Contro
Features - Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA, Primary And Secondary Fuse Clips Included Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 500 VA, 5.512 in Overall Length, 5.236 in Overall Width, 4.764 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 lb
Product Type CNTL 500VA 240X480-120x240fuse Control Transformer
Short Description - 500VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 5.512 in (L), 1 PH
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
dimensions - 6.1100 IN X 5.2500 IN X 5.1400 IN
Input Voltage Rating - 240 x 480, 230 x 460, 220 x 440 V
kva rating - 500 VA
Output Voltage Rating - 120/115/110 V
Overall Height - 4.764 in
Overall Width - 5.236 in
package quantity - 1 CA
Power Rating - 500 VA
Primary Voltage - 220 x 440 V240 x 480 V230 x 460 V
Secondary Voltage - 120/115/110 V
Standards Met - UL Listed;cUL Certified;CSA Certified;RoHS Compliant
Tap Size - NONE
Temperature Rise Rating - 55 °C
Transformer Type - Control Transformer
Made in USA - yes
Brand HPS Imperator® Eaton Corp
Manufacturers Part Number PH500MQMJ-FK C0500E2A
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Weight - 19.2 lb
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Motor and Power Control Equipment
Enclosure Core and Coil -
Frequency Rating 50/60 50/60 Hz
Mounting PANEL -
standard CSA, UL, CE UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat