Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Eaton |
Catalog Number |
BZ50 |
AHSP20MV |
Manufacturer Number |
BZ-50 |
AHSP20-MV |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Controls, Dimmers, & Sensors -
Lighting Controls
|
Classification |
Miscellaneous Residential Devices
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00754182922901 |
00032664703522 |
Weight per package |
0.35 (lbs/each) |
30 (lbs/each) |
Description |
BZ50 Pwrpack, 120-277V, 50/60HZ, 24vdc225ma
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
|
AHSP20MV Switchpack, 120/277V
Eaton Heavy Duty Switchpack, 20A Max, 4SQ. Nema Junction Box, Rated For External Junction Box, 120/277V, -35-66C, Output:15 VDC, 125 Ma For Up to 5 Occupancy Sensors, Used With:Magnetic and Electronic Ballasts, Tungsten and Motor Loads
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.53 (Each) |
$39.79 (Each) |
Carton/Reel |
$42.53 (1 Each) |
$39.79 (1 Each) |
Standard Packaging/Reel |
$1,701.20 (40 Each) |
$1,193.70 (30 Each) |
|
Current Rating |
20 A |
- |
Material |
Plastic (Enclosure) |
- |
Voltage Rating |
120/277 V ac |
- |
|
Enclosure Material |
Plastic |
- |
|
Height |
1.673 in |
- |
Size |
2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height |
- |
Width |
2.91 in |
- |
|
Additional Information |
RoHS Compliant; Type Universal Voltage; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control |
- |
Commodity Description |
LIGHTING ACCESSORIES |
- |
Description |
PWRPACK,120-277V,50/60HZ,24VDC225MA |
SWITCHPACK,120/277V |
extra long description |
2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; UL (CANADA AND US) APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; GRAY ENCLOSURE FINISH; 24 VOLT DC OUTPUT VOLTAGE; 24 VOLT DC CONTROL VOLTAGE; 3 SENSOR(S); 120/277 VOLT AC 20 AMP (BALLAST), 120/277 VOLT AC 20 AMP (INCANDESCENT), 120/250 VOLT AC 1 HP (MOTOR) RELAY CONTACT RAT |
EWD AHSP20-MV Switchpack,120/277V |
Features |
The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming. |
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme |
Long Description |
Universal Voltage Power Pack, 120/277 V ac, 20 A, 50/60 Hz, Plastic (Enclosure) Material, 5 yr Warranty, 2.91 in Width, 1.673 in Height, 5.6 oz |
Eaton heavy duty switchpack, 20A max, 4sq. NEMA junction box, rated for external junction box, 120/277V, -35-66C, Output:15 Vdc, 125 mA for up to 5 occupancy sensors, Used with:Magnetic and electronic ballasts, tungsten and motor loads |
Product Type |
Occupancy Sensor Power Pack |
Switchpack, 120/277V |
Short Description |
Universal Voltage Power Pack, 120/277 VAC |
- |
Special Features |
- |
Wallbox Sensors |
|
Control Voltage |
24 Volt DC |
- |
dimensions |
- |
3.5000 IN X 4.0000 IN X 2.5000 IN |
Enclosure Finish |
GRAY |
- |
for use with |
All Low Voltage Fixture Sensors |
- |
Input Voltage |
120/277 Volt AC |
- |
number of sensors |
3 in |
- |
Output Current |
225 Milliamp |
- |
Output Voltage |
24 Volt DC |
- |
package quantity |
1 ct |
- |
Relay Contact Rating |
120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor) |
- |
Standards Met |
UL Listed;cUL Listed;RoHS Complaint |
- |
Warranty |
5 yr |
- |
|
Brand |
WATTSTOPPER |
Eaton |
Manufacturers Part Number |
BZ-50 |
AHSP20-MV |
|
Category Description |
Miscellaneous residential devices |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
- |
Heavy duty switchpack |
|
|
Application |
- |
Ind Facilities & Factories - Facility - Other |
Approval |
UL (CANADA AND US) |
- |
Frequency Rating |
50/60 Hz |
- |
Installation |
Snap-In |
- |
Operating Temperature |
0 TO 55 DEG C |
- |
standard |
- |
Contact Manufacturer |
Used On |
Low Voltage Occupancy Sensor |