Item Comparison: BZ50, BZ50

Item

BZ50 - Pwrpack, 120-277V, 50/60HZ, 24vdc225ma - Wattstopper

BZ50
Pwrpack, 120-277V, 50/60HZ, 24vdc225ma

$42.53 Each

$1,701.20 (40 Each)

QTY:
Each
Add
BZ50 - Power Pack, 120-277V, 50/60HZ, 24VDC, 225ma - Legrand-Wattstopper

BZ50
Power Pack, 120-277V, 50/60HZ, 24VDC, 225ma

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 195 0
Vendor Wattstopper Legrand-Wattstopper
Catalog Number BZ50 BZ50
Manufacturer Number BZ-50 BZ50
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Miscellaneous Residential Devices Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00754182922901 00754182922901
Weight per package 0.35 (lbs/each) 0.35 (lbs/each)
Description BZ50 Pwrpack, 120-277V, 50/60HZ, 24vdc225ma
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
BZ50 Power Pack, 120-277V, 50/60HZ, 24VDC, 225ma
P&S BZ50 Pwrpack, 120-277V, 50/60HZ, 2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.53 (Each) $0.00 (Each)
Carton/Reel $42.53 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,701.20 (40 Each) $0.00 (1 Each)
Current Rating 20 A -
Material Plastic (Enclosure) -
Voltage Rating 120/277 V ac -
Enclosure Material Plastic -
Height 1.673 in -
Size 2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height -
Width 2.91 in -
Additional Information RoHS Compliant; Type Universal Voltage; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control -
Commodity Description LIGHTING ACCESSORIES -
Description PWRPACK,120-277V,50/60HZ,24VDC225MA POWER PACK, 120-277V, 50/60HZ, 24VDC, 225MA
extra long description 2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; UL (CANADA AND US) APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; GRAY ENCLOSURE FINISH; 24 VOLT DC OUTPUT VOLTAGE; 24 VOLT DC CONTROL VOLTAGE; 3 SENSOR(S); 120/277 VOLT AC 20 AMP (BALLAST), 120/277 VOLT AC 20 AMP (INCANDESCENT), 120/250 VOLT AC 1 HP (MOTOR) RELAY CONTACT RAT -
Features The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming. -
Long Description Universal Voltage Power Pack, 120/277 V ac, 20 A, 50/60 Hz, Plastic (Enclosure) Material, 5 yr Warranty, 2.91 in Width, 1.673 in Height, 5.6 oz P&S BZ50 PWRPACK,120-277V,50/60HZ,2
Product Type Occupancy Sensor Power Pack Pwrpack, 120-277V, 50/60HZ, 24vdc225ma
Short Description Universal Voltage Power Pack, 120/277 VAC -
Control Voltage 24 Volt DC -
Enclosure Finish GRAY -
for use with All Low Voltage Fixture Sensors -
Input Voltage 120/277 Volt AC -
number of sensors 3 in -
Output Current 225 Milliamp -
Output Voltage 24 Volt DC -
package quantity 1 ct -
Relay Contact Rating 120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor) -
Standards Met UL Listed;cUL Listed;RoHS Complaint -
Warranty 5 yr -
Brand WATTSTOPPER Legrand-Wattstopper
Manufacturers Part Number BZ-50 BZ50
Category Description Miscellaneous residential devices Residential dimmers, motion sensors, controls, & photo cells
Weight 5.6 oz;158.8 g -
Approval UL (CANADA AND US) -
Frequency Rating 50/60 Hz -
Installation Snap-In -
Operating Temperature 0 TO 55 DEG C -
Used On Low Voltage Occupancy Sensor -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat