Item Comparison: BREQS125, BRPHD

Item

BREQS125 - Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC - Eaton

BREQS125
Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC

$9.08 Each

$9.08 (1 Each)

QTY:
Each
Add
BRPHD - Hold Down Kit For 2 Pole BR Pon BRKR - Eaton

BRPHD
Hold Down Kit For 2 Pole BR Pon BRKR

$8.25 Each

$8.25 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 1,634 946
Vendor Eaton Eaton
Catalog Number BREQS125 BRPHD
Manufacturer Number BREQS125 BRPHD
Category Circuit Breakers - Circuit Breaker Accessories Load Centers & Accessories - Load Center Accessories
Classification Loadcenter Accessories Loadcenter Accessories
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121101 - Load centers
UPC/EAN/GTIN 00786676449557 00786689053864
Weight per package 0.1 (lbs/each) 0.02 (lbs/each)
Description BREQS125 Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC
Hold-Down Screw Kit, 125 A
BRPHD Hold Down Kit For 2 Pole BR Pon BRKR
Eaton Pon Accessories - Hold Down Kit For 2 Pole BR Plug-On Neutral Breaker, Hold Down Kit, BR, Two-Pole
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.08 (Each) $8.25 (Each)
Carton/Reel $9.08 (1 Each) $8.25 (1 Each)
Standard Packaging/Reel $9.08 (1 Each) $8.25 (1 Each)
Current Rating 125 A -
Wattage - Two-pole
Depth - 1.5000
Height - 2.0000
Width - 1.7500
Description HOLD DOWN SCREW FOR 2 POLE BR BRKR IN 125A MLO LDC HOLD DOWN KIT FOR 2 POLE BR PON BRKR
extra long description ETN BREQS125 Hold Down, 2 Pole BR b ETN BRPHD Hold Down Kit for 2 Pole
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Hold-Down Screw Kit, 125 A Eaton PON Accessories - Hold Down Kit for 2 Pole BR Plug-on Neutral Breaker,Hold down kit,BR,Two-pole
Product Type Hold-Down Screw Kit Hold Down Kit For 2 Pole BR BRKR
Short Description Hold-Down Screw Kit for Two-Pole Type BR Circuit Breakers in Single-Phase;MLO Loadcenters Through 125A -
Special Features Suitable for Type BD Circuit Breakers;BQ Circuit Breakers;BQC Circuit Breakers -
accessory type Hold-Down Screw Kit -
dimensions 2.8750 IN X 0.5000 IN X 0.2500 IN 1.5000 IN X 1.7500 IN X 2.0000 IN
for use with Two-Pole Type BR Circuit Breakers in Single-Phase;MLO Loadcenters Through 125A -
Standards Met IGCC 4459;UL Listed -
Made in USA yes -
Brand Eaton Corp Eaton
Manufacturers Part Number BREQS125 BRPHD
Category Description LOADCENTER ACCESSORIES LOADCENTER ACCESSORIES
Type Accessory Accessory
Application Other Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL Listed Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat