Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B200V25 |
BR3040B200V4 |
Manufacturer Number |
BRP30B200V25 |
BR3040B200V4 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055257 |
00782113491653 |
Weight per package |
33 (lbs/each) |
37.18 (lbs/each) |
Description |
BRP30B200V25 BR Pon Loadcntr 200A Main BRKR 30 Space
Value Pack, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X6, Aluminum, Cover Included, Nema 1, Metallic, 22KAIC, CSR, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, #6-2/0 Awg Cu/Al, Gray, Combination, Nema 1,
|
BR3040B200V4 30/40C 200A 1PH MB Loadcenter Value Pack
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$251.39 (Each) |
$356.31 (Each) |
Carton/Reel |
$251.39 (1 Each) |
$356.31 (1 Each) |
Standard Packaging/Reel |
$251.39 (1 Each) |
$356.31 (1 Each) |
|
amperage rating |
200 |
59120 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
200 A |
interrupt rating |
22 |
25 kAIC |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 W |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
34.12 |
- |
Height |
3.88 |
- |
Size |
X6 |
C2 |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE |
30/40C 200A 1PH MB LOADCENTER VALUE PACK |
extra long description |
ETN BRP30B200V25 BR PON LC,200A, MC |
ETN BR3040B200V4 BR style 1-inch lo |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Value pack,Plug-on neutral main circuit breaker loadcenter,200A,X6,Aluminum,Cover included,NEMA 1,Metallic,22kAIC,CSR,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,#6-2/0 AWG Cu/Al,Gray,Combination,NEMA 1, |
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material |
Product Type |
BR Pon LC, 200A, MCB, 30 Space |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 30/40C, 200 A, C3R Box Size |
Special Features |
Value pack |
Bulk Pack, Includes Breqs125 Hold-Down Screw;Cover Included |
|
Box Size |
- |
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND |
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
cover |
- |
Cover included |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
98.5520millimetreX36.3474centimetreX58.4200centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
main circuit breaker |
- |
BWH |
Number of Circuits |
- |
40 |
number of spaces |
30 |
30 W |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP30B200V25 |
BR3040B200V4 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
Combination |
standard |
UL 67,UL 50 |
UL 67;UL 50 |