Item Comparison: BRP30B150, BR3060BQN150

Item

BRP30B150 - BR Pon Loadcntr 150A Main BRKR 30 Space - Eaton

BRP30B150
BR Pon Loadcntr 150A Main BRKR 30 Space

$409.13 Each

$409.13 (1 Each)

QTY:
Each
Add
BR3060BQN150 - 30/60C 150A QN MB Loadcenter - Eaton

BR3060BQN150
30/60C 150A QN MB Loadcenter

$345.73 Each

$345.73 (1 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 452 0
Vendor Eaton Eaton
Catalog Number BRP30B150 BR3060BQN150
Manufacturer Number BRP30B150 BR3060BQN150
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053406 00786676026277
Weight per package 32 (lbs/each) 33 (lbs/each)
Description BRP30B150 BR Pon Loadcntr 150A Main BRKR 30 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
BR3060BQN150 30/60C 150A QN MB Loadcenter
BR Loadcenter, 150A CSR Main Breaker, 30 Spaces/60 Circuits, 120/240V, Aluminum Bus, G1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $409.13 (Each) $345.73 (Each)
Carton/Reel $409.13 (1 Each) $345.73 (1 Each)
Standard Packaging/Reel $409.13 (1 Each) $345.73 (1 Each)
amperage rating 150 150
Cover Type Cover included Cover included
interrupt rating 25 25
Phase 1 1
Voltage Rating 120/240 V 120/240 V
Wattage Single-pole -
Depth 34.12 3.88
Height 3.88 34.13
Size X6 G1
Width 14.31 14.31
Description BR PON LOADCNTR 150A MAIN BRKR 30 SPACE 30/60C 150A QN MB LOADCENTER
extra long description ETN BRP30B150 BR PON LC,150A, MCB, ETN BR3060BQN150 Eaton BR main brea
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2125,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers BR loadcenter, 150A CSR MAIN BREAKER, 30 SPACES/60 CIRCUITS, 120/240V, ALUMINUM BUS, G1 INDOOR BOX SIZE, #2-300MCM INCOMING LUG SIZE, QUICK CONNECT NEUTRAL CONFIGURATION
Product Type BR Pon LC, 150A, MCB, 30 Space Eaton BR Main Breaker Loadcenter
Special Features - QUICK CONNECT NEUTRALS
dimensions 34.1200 IN X 14.3100 IN X 3.8800 IN 3.8800 IN X 14.3100 IN X 34.1300 IN
number of spaces 30 30
Brand Eaton Eaton
Manufacturers Part Number BRP30B150 BR3060BQN150
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main breaker loadcenter Main breaker loadcenter
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting Combination Mount Combination Mount
standard UL 50,UL 67 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat