Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP24L125G |
BR2430L125G |
Manufacturer Number |
BRP24L125G |
BR2430L125G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053369 |
00782116139293 |
Weight per package |
21 (lbs/each) |
24 (lbs/each) |
Description |
BRP24L125G BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 48 Circuits, Twenty-Four Pole, 24 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
|
BR2430L125G 125A 1PH LD-CTR 24/30C Nema1
Eaton BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, 125A, Single-Phase, 30-Pole, 30 Circuits, 24 Spaces, 120/240V, 2/0-#14 Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, G1 Box Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$222.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$222.38 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$222.38 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 A |
125 VAC |
Cover Type |
Cover included |
Cover included |
interrupt rating |
10 kAIC |
10 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
Single-phase |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240V |
120/240 VAC |
Wattage |
Single-pole |
- |
Wire Size |
- |
#2/0-300 kcmil Cu/Al at 60°C or 75°C |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
23.0000 |
- |
Height |
3.8800 |
- |
Size |
X3 |
M104D-731 |
Width |
14.3100 |
- |
|
Description |
BR PON LOADCNTR 125A MLO 24 SPACE W/ GROUND BAR |
125A 1PH LD-CTR 24/30C NEMA1 |
extra long description |
ETN BRP24L125G BR PON LC,125A, MLO, |
ETN BR2430L125G BR style 1-inch loa |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X3, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 48 Circuits, Twenty-four pole, 24 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V |
Eaton BR style 1-inch loadcenter, main lug, ground bar, 125A, single-phase, 30-pole, 30 circuits, 24 spaces, 120/240V, 2/0-#14 Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, g1 box size |
Product Type |
BR Pon LC, 125A, Mlo, 24 Space, W/ Ground |
BR Style 1-Inch Loadcenter |
Special Features |
- |
Ground bar |
|
Box Size |
- |
M104D-731 |
cover |
- |
Cover included |
dimensions |
23.0000 IN X 14.3100 IN X 3.8800 IN |
98.5520millimetreX36.3474centimetreX68.5800centimetre |
main circuit breaker |
- |
Environmental Conditions Wet Location; Includes Ground Screw; Shape Round |
Number of Circuits |
- |
30 W |
number of spaces |
24 |
24 W |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP24L125G |
BR2430L125G |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main lug loadcenter |
MAIN LUG |
unspsc code |
- |
39121101 |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
Surface, flush |
Combination |
standard |
UL 67,UL 50 |
UL 67;UL 50 |
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
Call nearest store for Item Price
|