Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP20L125 |
BRP20L125G |
Manufacturer Number |
BRP20L125 |
BRP20L125G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053222 |
00786689053239 |
Weight per package |
20 (lbs/each) |
20.1 (lbs/each) |
Description |
BRP20L125 BR Pon Loadcntr 125A Mlo 20 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, NEMA1, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
|
BRP20L125G BR Pon Loadcntr 125A Mlo 20 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X2, Aluminum, Nema 1, 10KAIC, BR2125, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$208.87 (Each) |
$223.16 (Each) |
Carton/Reel |
$208.87 (1 Each) |
$223.16 (1 Each) |
Standard Packaging/Reel |
$208.87 (1 Each) |
$223.16 (1 Each) |
|
amperage rating |
125 A |
125 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
10 |
10 |
Phase |
1 |
1 |
Voltage Rating |
120/240V |
120/240V |
Wattage |
Single-pole |
Single-pole |
|
Depth |
21 |
21 |
Height |
3.88 |
3.88 |
Size |
X2 |
X2 |
Width |
14.31 |
14.31 |
|
Description |
BR PON LOADCNTR 125A MLO 20 SPACE |
BR PON LOADCNTR 125A MLO 20 SPACE W/ GROUND BAR |
extra long description |
ETN BRP20L125 Type BR 1-inch PON lo |
ETN BRP20L125G BR PON LC,125A, MLO, |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X2,Aluminum, NEMA 1,Metallic,10kAIC,BR2125,NEMA1,40 Circuits,Twenty pole,20 Spaces,Two hots,a neutral,and a ground,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al |
Eaton Eaton BR main lug loadcenter,Ground bar,Main lug only,125 A,X2,Aluminum, NEMA 1,10kAIC,BR2125,40 Circuits,Twenty pole,20 Spaces,Two hots,a neutral,and a ground,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al |
Product Type |
Type BR 1-Inch Pon Loadcenter |
BR Pon LC, 125A, Mlo, 20 Space, W/ Ground |
|
dimensions |
21.0000 IN X 14.3100 IN X 3.8800 IN |
21.0000 IN X 14.3100 IN X 3.8800 IN |
number of spaces |
20 |
20 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP20L125 |
BRP20L125G |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,UL 50 |
UL 50,UL 67 |