Item Comparison: BRP20B200R, BR2040B200R

Item

BRP20B200R - BR Pon Loadcntr 200A Main BRKR 20 Space N3R - Eaton

BRP20B200R
BR Pon Loadcntr 200A Main BRKR 20 Space N3R

$614.71 Each

$614.71 (1 Each)

QTY:
Each
Add
BR2040B200R - 1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R - Eaton

BR2040B200R
1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R

$528.31 Each

$528.31 (1 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 2,740 0
Vendor Eaton Eaton
Catalog Number BRP20B200R BR2040B200R
Manufacturer Number BRP20B200R BR2040B200R
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689059255 00786676445757
Weight per package 21 (lbs/each) 34.6 (lbs/each)
Description BRP20B200R BR Pon Loadcntr 200A Main BRKR 20 Space N3R
Eaton BR Main Breaker Loadcenter, 200A, X5, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase
BR2040B200R 1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $614.71 (Each) $528.31 (Each)
Carton/Reel $614.71 (1 Each) $528.31 (1 Each)
Standard Packaging/Reel $614.71 (1 Each) $528.31 (1 Each)
amperage rating 200 A 200
Cover Type Cover included Cover included
Current Rating - 200 A
interrupt rating 25 kAIC 25 kAIC
Material - Metallic
Phase Single-phase 1
Voltage Rating 120/240 V 120/240 V ac
Wattage Single-pole -
Wire Size - 2/0 AWG to 300 kcmil
Bus Material - Aluminum
Depth 29.0000 3.88
Height 5.5000 21
Overall Length - 14.31 in;363.5 mm
Size X5 D1r
Width 14.3100 14.31
Description BR PON LOADCNTR 200A MAIN BRKR 20 SPACE N3R 1PH 200A 25KAIC MCB 20/40 CIR. AL BUS NEMA 3R
extra long description ETN BRP20B200R BR PON LC,200A, MCB, ETN BR2040B200R Eaton BR main break
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton BR main breaker loadcenter,200A,X5,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,40 circuits,Single pole,20 spaces,Three-wire,Single-phase BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height
Product Type BR Pon LC, 200A, MCB, 20 Space, N3R BR Style Load Center
Short Description - BR Style Load Center, 20/40C, 200 A, D1R Box Size
Special Features - No Feed-Thru Lugs;Cover Included
Circuit Breaker Compatibility - BR Circuit Breaker
dimensions 29.0000 IN X 14.3100 IN X 5.5000 IN 3.8800 IN X 14.3100 IN X 21.0000 IN
Enclosure Type - Nema 3R
for use with - Type Br 1-Inch Breakers
Number of Circuits - 40
number of spaces 20 20
Overall Height - 29.13 in;739.8 mm
Overall Width - 5.19 in;131.8 mm
Recommended Environment - Outdoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP20B200R BR2040B200R
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main breaker loadcenter Main breaker loadcenter
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Residential
Mounting Combination Mount -
standard UL 50,UL 67 UL 50,UL 67
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat