Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP16L125R |
BR1624L125R |
Manufacturer Number |
BRP16L125R |
BR1624L125R |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059200 |
00786676446853 |
Weight per package |
17 (lbs/each) |
23 (lbs/each) |
Description |
BRP16L125R BR Pon Loadcntr 125A Mlo 16 Space N3R
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 32 Circuits, Single-Pole, 16 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6–2/0
|
BR1624L125R 1PH/BR Loadcenter 125A Mlo 16/24 Cir. Al Bus Nema
Eaton Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 125 A, B2R, Al, Nema 3R, Metallic, 10 Kaic, 24 Circuits, Twenty-Four Pole, 16 Spaces, Three-Wire, 1PH, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$239.27 (Each) |
$256.81 (Each) |
Carton/Reel |
$239.27 (1 Each) |
$256.81 (1 Each) |
Standard Packaging/Reel |
$239.27 (1 Each) |
$256.81 (1 Each) |
|
amperage rating |
125 |
125 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
10 |
10 |
Phase |
1 |
1 |
Voltage Rating |
120/240V |
120/240V |
Wattage |
Single-pole |
- |
|
Depth |
3.88 |
5.19 |
Height |
18.75 |
18.75 |
Size |
X1 |
B2r |
Width |
14.31 |
14.31 |
|
Description |
BR PON LOADCNTR 125A MLO 16 SPACE N3R |
1PH/BR LOADCENTER 125A MLO 16/24 CIR. AL BUS NEMA |
extra long description |
ETN BRP16L125R BR PON LC,125A, MLO, |
ETN BR1624L125R Eaton BR main lug l |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X1,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,32 Circuits,Single-pole,16 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6–2/0 |
Eaton Eaton BR main lug loadcenter,No feed-thru lugs,includes BREQS125 hold-down screw, 125 A,B2R,Al, NEMA 3R,Metallic,10 kAIC,24 Circuits,Twenty-four pole,16 Spaces,Three-wire,1ph,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al |
Product Type |
BR Pon LC, 125A, Mlo, 16 Space, N3R |
Eaton BR Main Lug Loadcenter |
Special Features |
- |
No feed-thru lugs, includes BREQS125 hold-down screw |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP16L125R |
BR1624L125R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 50,UL 67 |
UL 50,UL 67 |