Item Comparison: BRP115DF, BRN115DF

Item

BRP115DF - BR Dual Function Af/GF 1P 15a - Eaton

BRP115DF
BR Dual Function Af/GF 1P 15a

$68.11 Each

$1,362.20 (20 Each)

QTY:
Each
Add
BRN115DF - BR Dual Function Af/GF 1P 15A Pigtail Neutral - Eaton

BRN115DF
BR Dual Function Af/GF 1P 15A Pigtail Neutral

$76.03 Each

$1,520.60 (20 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 3,779 1,833
Vendor Eaton Eaton
Catalog Number BRP115DF BRN115DF
Manufacturer Number BRP115DF BRN115DF
Category Arc Fault Afci Plug - In Circuit Breakers Arc Fault Afci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Loadcenters & Covers
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786670009191 00786689059675
Weight per package 0.4 (lbs/each) 0.45 (lbs/each)
Description BRP115DF BR Dual Function Af/GF 1P 15a
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC, Ul Only
BRN115DF BR Dual Function Af/GF 1P 15A Pigtail Neutral
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15 A, 10 Kaic , Single-Pole, Ul Only
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.11 (Each) $76.03 (Each)
Carton/Reel $68.11 (1 Each) $76.03 (1 Each)
Standard Packaging/Reel $1,362.20 (20 Each) $1,520.60 (20 Each)
amperage rating 15 A 15 A
interrupt rating 10 10
Poles 1 1
Description BR DUAL FUNCTION AF/GF 1P 15A BR DUAL FUNCTION AF/GF 1P 15A PIGTAIL NEUTRAL
extra long description ETN BRP115DF BR AF/GF PON 1P 15A 10 ETN BRN115DF BR AF/GF PIGTAIL 1P 15
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description Eaton BR arc fault / ground fault circuit breaker, BR dual, PON 1P, 15 A, 10KAIC, UL only Eaton BR arc fault / ground fault circuit breaker, 15 A, 10 kAIC , Single-pole, UL only
Product Type BR Af/GF Pon 1P 15A 10KAIC Ul Only BR Af/GF Pigtail 1P 15A 10KAIC Ul Only
Special Features CIRCUIT BREAKER Pigtail neutral
dimensions 2.9000 IN X 2.9000 IN X 0.9000 IN 2.9000 IN X 2.9000 IN X 0.9000 IN
Brand Eaton Eaton
Manufacturers Part Number BRP115DF BRN115DF
Category Description Fault Sensing Breakers (AFCI/GFCI) LOADCENTERS & COVERS
Type Arc Fault / Ground Fault Circuit Breakers Arc Fault / Ground Fault Circuit Breakers
Application Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat