Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP08B200RF |
BR816B200RF |
Manufacturer Number |
BRP08B200RF |
BR816B200RF |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059101 |
00786676445153 |
Weight per package |
20 (lbs/each) |
31.2399 (lbs/each) |
Description |
BRP08B200RF BR Pon Loadcntr 200A Main BRKR 8 Space N3R Lugs
Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, 16 Circuits, Single Pole, 8 Spaces, Three-Wire, Single-Phase, Feed-Through Lugs, Combination, Nema 3R, Type BR 1-Inch Brea
|
BR816B200RF 1PH 200A 25KAIC MCB 8/16 Cir. Al Bus Nema 3R
BR Style 1-Inch Loadcenter, Main Circuit Breaker, Feed-Through Lug, 200A, Single-Phase, 16-Pole, 16 Circuits, 8 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 3R Enclosure, C3R Box Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$378.63 (Each) |
$646.84 (Each) |
Carton/Reel |
$378.63 (1 Each) |
$646.84 (1 Each) |
Standard Packaging/Reel |
$378.63 (1 Each) |
$646.84 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
25 |
25 |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V |
Wattage |
Single-pole |
- |
|
|
Depth |
25 |
26.5 |
Height |
5.5 |
5.5 |
Size |
X4 |
C3r |
Width |
14.31 |
15.5 |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 8 SPACE N3R LUGS |
1PH 200A 25KAIC MCB 8/16 CIR. AL BUS NEMA 3R |
extra long description |
ETN BRP08B200RF BR PON LC,200A, MCB |
ETN BR816B200RF 1Ph/BR LC 200A 25kA |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,200A,X4,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BR,16 circuits,Single pole,8 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch brea |
BR style 1-inch loadcenter, main circuit breaker, feed-through lug, 200A, single-phase, 16-pole, 16 circuits, 8 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C, NEMA 3R enclosure, c3r box size |
Product Type |
BR Pon LC, 200A, MCB, 8 Space, N3R, Lugs |
1PH/BR LC 200A 25KAIC MCB 8/16CIR Al, N3R |
Special Features |
Feed through lugs |
Feed-through lug |
|
Coil Voltage |
Main switch |
- |
Cord Type |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
number of spaces |
8 |
8 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP08B200RF |
BR816B200RF |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
SURFACE |
- |
standard |
UL 67,UL 50 |
UL 50,UL 67 |