Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN130GF |
GFCB130 |
Manufacturer Number |
BRN130GF |
GFCB130 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031435 |
00786676368797 |
Weight per package |
0.5 (lbs/each) |
0.35 (lbs/each) |
Description |
BRN130GF BR Gfci 5MA 1 Pole 10KAIC 30A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 30 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
|
GFCB130 1P 30A Ground Fault Breaker
Eaton CH130GF|Eaton CHQ130GF|Geindust THQL1130GF|Grainger 1D240|Schneider QO130GFI|Siemens QF130|Squared Qo130gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$139.54 (Each) |
$0.00 (Each) |
Carton/Reel |
$139.54 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$139.54 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
Photoelectric sensor accessory |
connection |
Plug-on |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120 |
Wire Size |
- |
#14-4 AWG |
|
Color |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
|
Description |
BR GFCI 5MA 1 POLE 10KAIC 30A PIGTAIL NEUTRAL |
1P 30A GROUND FAULT BREAKER |
extra long description |
ETN BRN130GF BR GFCI Circuit Breake |
- |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
- |
Long Description |
Eaton BR GFCI circuit breaker,Plug-in ground fault circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,BRN,Trip-to-center,Plug-on,#14-8 AWG,Ground fault circuit interrupter,GFI,5 mA |
Eaton CH130GF|Eaton CHQ130GF|GEIndust THQL1130GF|Grainger 1D240|Schneider QO130GFI|Siemens QF130|SquareD QO130GFI |
Product Type |
BR Gfci Circuit Breaker |
GFCB130 |
|
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Contact Configuration |
- |
Not Applicable |
Cord Type |
- |
Photoelectric sensor accessory |
dimensions |
4.0000 IN X 3.4000 IN X 1.0000 IN |
- |
element |
- |
Factory integrated surge |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN130GF |
GFCB130 |
sub brand |
- |
ATLAS AMERICAN LIGHTING |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
Ground Fault Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
|
Application |
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
Contact Manufacturer |
UL 489 |
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
Call nearest store for Item Price
|