Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN120GF |
GFTCB120 |
Manufacturer Number |
BRN120GF |
GFTCB120 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031336 |
00786680129773 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
BRN120GF BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
|
GFTCB120 1P 20A Self-Test Ground Fault Breaker
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/240 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.47 (Each) |
$81.47 (Each) |
Carton/Reel |
$81.47 (1 Each) |
$81.47 (1 Each) |
Standard Packaging/Reel |
$1,629.40 (20 Each) |
$81.47 (1 Each) |
|
amperage rating |
20 A |
20 A |
connection |
Plug-on |
- |
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wire Size |
- |
#14 to #4 AWG |
|
|
Description |
BR GFCI 5MA 1 POLE 10KAIC 20A PIGTAIL NEUTRAL |
1P 20A SELF-TEST GROUND FAULT BREAKER |
extra long description |
ETN BRN120GF BR GF 5MA PIGTAIL 1P 2 |
ETN GFTCB120 BR, 5MA GF 20A /1 POLE |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. |
Long Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA |
Ground Fault Circuit Breaker, 20 A, Plug-On, 120/240 V ac, #14 to #4 AWG Wire Size, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.5 lb |
Product Type |
BR GF 5MA Pigtail 1P 20A 10KAIC Ul Only |
Ground Fault Circuit Breaker |
Short Description |
- |
2P Ground Fault Circuit Breaker, 20 A, 120/240 VAC |
|
circuit breaker type |
- |
Ground Fault Circuit Breaker |
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
1.5000 IN X 7.0000 IN X 9.0000 IN |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
1 in |
Overall Width |
- |
1 in |
Standards Met |
- |
IGCC Standards 4897 |
Trip Type |
Trip-to-center |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN120GF |
GFTCB120 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
|
|
Application |
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy |
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy |
standard |
Contact Manufacturer |
UL 943,UL 489 |