Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN120AF |
BRCAF120 |
Manufacturer Number |
BRN120AF |
BRCAF120 |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689040895 |
00786685514338 |
Weight per package |
0.45 (lbs/each) |
0.78 (lbs/each) |
Description |
BRN120AF BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
|
BRCAF120 Type BR Combination Afci 1P 20A 10kaic
Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, #14 to #4 Awg Wire Size, 1.25 In Overall Height, 6 In Overall Length, 3.5 In Overall Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.79 (Each) |
$64.79 (Each) |
Carton/Reel |
$64.79 (1 Each) |
$64.79 (1 Each) |
Standard Packaging/Reel |
$1,295.80 (20 Each) |
$1,295.80 (20 Each) |
|
connection |
Plug-on |
- |
Current Rating |
- |
20 A |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
1 |
Voltage Rating |
120 V |
120 V ac |
Wire Size |
- |
#14 to #4 AWG |
|
|
Description |
BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL |
TYPE BR COMBINATION AFCI 1P 20A 10KAIC |
extra long description |
ETN BRN120AF BR AFCI, 1P, 20A, 10KA |
ETN BRCAF120 20 AMP AFCI Breaker Ar |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in par |
Long Description |
BR AFCI, 1P, 20A, 10KAIC, PIGTAIL |
Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V ac, #14 to #4 AWG Wire Size, 1.25 in Overall Height, 6 in Overall Length, 3.5 in Overall Width |
Product Type |
BR Afci, 1P, 20A, 10KAIC, Pigtail |
Arc Fault Circuit Breaker |
Short Description |
- |
1P Arc Fault Circuit Breaker, 20 A, 120 VAC, Quick Connect |
Special Features |
UL only |
Arc fault |
|
circuit breaker type |
- |
Arc Fault Circuit Breaker |
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
6.0000 IN X 3.5000 IN X 1.2500 IN |
for use with |
- |
BR Type Loadcenters |
Mounting Type |
- |
Plug-On |
Overall Height |
- |
1.25 in |
Overall Width |
- |
3.5 in |
Standards Met |
- |
UL 1699 Listed;FEDERAL SPECIFICATIONS CLASSIFICATION W-C375;4897 IGCC |
Terminal Connection Type |
- |
Line and Load Lug |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRN120AF |
BRCAF120 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
AFCI circuit breakers |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
standard |
CSA Certified |
UL 1699,Federal Specifications Classification W-C375 |