Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Ge |
Catalog Number |
BR130 |
THQL1130 |
Manufacturer Number |
BR130 |
THQL1130 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786676362207 |
00783164012873 |
Weight per package |
0.3 (lbs/each) |
312 (lbs/each) |
Description |
BR130 Type BR BRKR 30A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
|
THQL1130 1P 30A 120/240V Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL1130 Breaker Features 1 Pole, An Ampere
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$46.10 (Each) |
Carton/Reel |
$8.46 (1 Each) |
$461.00 (10 Each) |
Standard Packaging/Reel |
$423.00 (50 Each) |
$46.10 (1 Each) |
|
amperage rating |
30 A |
30 A |
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC |
10kA@120 Vac / 10kA@120/240 Vac |
Poles |
1 |
1 |
Voltage Rating |
120/240 V ac |
120/240 V |
|
|
Description |
TYPE BR BRKR 30A/1 POLE 120/240V 10K |
1P 30A 120/240V CIRCUIT BREAKER |
extra long description |
ETN BR130 Type BR Breaker 30A/1 Pol |
GE THQL1130 THQL 1 POLE 120/240V 10 |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
- |
Long Description |
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width |
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL1130 breaker features 1 pole, an ampere |
Product Type |
Standard Trip Circuit Breaker |
THQL 1 Pole 120/240V 10K Ic 30amp |
Short Description |
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism |
- |
Special Features |
- |
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL1130 breaker features 1 pole, an ampere |
|
circuit breaker type |
Standard Trip Circuit Breaker |
Residential |
dimensions |
3.0000 IN X 1.0000 IN X 3.0000 IN |
- |
for use with |
Type BR Loadcenters |
- |
frame |
- |
Q-Line |
Load Rating |
- |
HACR |
media |
- |
Yes |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
trip range |
- |
Non-Interchangeable |
Trip Type |
- |
LI |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
GE |
Manufacturers Part Number |
BR130 |
THQL1130 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Q-Line Plug-In |
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Thermal Magnetic |
standard |
UL 489,Federal Specifications Classification W-C375 |
E11592 |