Nacogdoches |
281 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR115 |
CH115 |
Manufacturer Number |
BR115 |
CH115 |
Category |
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786676362054 |
00782113101620 |
Weight per package |
0.3 (lbs/each) |
0.27 (lbs/each) |
Description |
BR115 Type BR BRKR 15A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
|
CH115 1P 15A 120V Breaker
Abbinstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|Geindust GTHQP115|Geindust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|Squared QO115|Thomasbett MQ115|Westinghse BSQ115
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.96 (Each) |
$11.63 (Each) |
Carton/Reel |
$79.60 (10 Each) |
$11.63 (1 Each) |
Standard Packaging/Reel |
$398.00 (50 Each) |
$11.63 (1 Each) |
|
Current Rating |
15 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
1 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V ac |
120/240 |
Wire Size |
- |
(1) #14-8 AWG, (2) #14-10 AWG Cu/Al |
|
Height |
- |
3 |
Length |
- |
3 |
Overall Length |
3 in |
- |
Width |
- |
0.75 |
|
Description |
TYPE BR BRKR 15A/1 POLE 120/240V 10K |
1P 15A 120V BREAKER |
extra long description |
ETN BR115 Type BR Breaker 15A/1 Pol |
- |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
- |
Long Description |
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width |
ABBInstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|GEIndust GTHQP115|GEIndust THQP115|Grainger 1D230|Schneider QO115|Schneider QO115CP|Siemens A7B10000001000|Siemens D115|SquareD QO115|ThomasBett MQ115|Westinghse BSQ115 |
Product Type |
Standard Trip Circuit Breaker |
CH11596-4604-266C3111G02 |
Short Description |
Standard Trip Circuit Breaker, 15 A, 120/240 VAC |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
3.0000 IN X 1.0000 IN X 3.0000 IN |
- |
for use with |
Type BR Loadcenters |
- |
main circuit breaker |
- |
CH |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
BR115 |
CH115 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Type CH 3/4-inch Standard Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
Circuit Protection |
standard |
UL 489,Federal Specifications Classification W-C375 |
UL 489 |