Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BQ250250 |
BRD250250 |
Manufacturer Number |
BQ250250 |
BRD250250 |
Category |
Standard Trip Plug -
Quadplex Standard Trip Plug-In
|
Standard Trip Plug -
Quadplex Standard Trip Plug-In
|
Classification |
Specialty Breakers (Quad, Dupl, Shunt Trip)
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676371254 |
00786676007603 |
Weight per package |
0.9 (lbs/each) |
0.9 (lbs/each) |
Description |
BQ250250 BQ Quad BRKR 2 -50A/2P Indep. Trip 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BQ 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQ, Independent, #14-4 Awg Cu/Al, Q28, BQ, Type BR Loadcenters
|
BRD250250 BRD Quad BRKR 1-50A/2P 1-50A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 50 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$95.74 (Each) |
$114.23 (Each) |
Carton/Reel |
$95.74 (1 Each) |
$114.23 (1 Each) |
Standard Packaging/Reel |
$478.70 (5 Each) |
$114.23 (1 Each) |
|
amperage rating |
- |
(2) Two-pole |
interrupt rating |
10 kAIC |
10 |
Poles |
Four-pole |
4 |
Voltage Rating |
120/240 V |
120/240 V |
|
Description |
BQ QUAD BRKR 2 -50A/2P INDEP. TRIP 120/240V 10K |
BRD QUAD BRKR 1-50A/2P 1-50A/2P 120/240V 10K NON-C |
extra long description |
ETN BQ250250 BQ Quad 2 -50A/2P 120/ |
ETN BRD250250 BRD Quad 1-50A/2P 1-5 |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Long Description |
Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Two-Pole 50 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 50 A, (2) 50 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters |
Product Type |
BQ Quad 2 -50A/2P 120/240V 10K |
BRD Quad 1-50A/2P 1-50A/2P 120/240V 10K |
Special Features |
Includes Rejection Tab feature |
- |
|
dimensions |
3.0000 IN X 2.0000 IN X 3.0000 IN |
3.0000 IN X 2.0000 IN X 3.0000 IN |
Trip Type |
Independent |
Independent |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BQ250250 |
BRD250250 |
|
Category Description |
Specialty Breakers (Quad, Dupl, Shunt Trip) |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Thermal magnetic circuit breakers |
|
Application |
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489,Federal Specifications Classification W-C375 |
UL 489,Federal Specifications Classification W-C375 |