Item Comparison: BQ230230, BQ230230

Item

BQ230230 - BQ Quad BRKR 2 -30A/2P Indep. Trip 120/240V 10K - Eaton

BQ230230
BQ Quad BRKR 2 -30A/2P Indep. Trip 120/240V 10K

$95.74 Each

$478.70 (5 Each)

QTY:
Each
Add
BQ230230 - Eaton BQ230230 Double Pole Circuit Breaker - SPC

BQ230230
Eaton BQ230230 Double Pole Circuit Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 533 0
Vendor Eaton SPC
Catalog Number BQ230230 BQ230230
Manufacturer Number BQ230230 N/A
Category Standard Trip Plug - Quadplex Standard Trip Plug-In Unassigned
Classification Specialty Breakers (Quad, Dupl, Shunt Trip) N/A
UNSPSC 39121601 - Circuit breakers -
UPC/EAN/GTIN 00786676371001 88163098147
Weight per package 0.9 (lbs/each) 0.9 (lbs/each)
Description BQ230230 BQ Quad BRKR 2 -30A/2P Indep. Trip 120/240V 10K
Standard Trip Circuit Breaker, 30 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
BQ230230 Eaton BQ230230 Double Pole Circuit Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $95.74 (Each) $0.00 (Each)
Carton/Reel $95.74 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $478.70 (5 Each) $0.00 (1 Each)
Current Rating 30 A -
interrupt rating 10 kAIC -
Poles Four-pole -
Voltage Rating 120/240 V ac -
Overall Length 3 in -
Description BQ QUAD BRKR 2 -30A/2P INDEP. TRIP 120/240V 10K EATON BQ230230 DOUBLE POLE CIRCUIT BREAKER
extra long description ETN BQ230230 BQ Quad 2 -30A/2P 120/ -
Features A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical -
Long Description Standard Trip Circuit Breaker, 30 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width -
Product Type Standard Trip Circuit Breaker -
Short Description Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism -
Special Features Includes Rejection Tab feature -
circuit breaker type Standard Trip Circuit Breaker -
dimensions 1.4000 IN X 3.2000 IN X 3.1000 IN -
for use with Type BR Loadcenters -
Mounting Type Plug-On -
Overall Height 3 in -
Overall Width 2 in -
Standards Met UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 -
Terminal Connection Type Line and Load Lug -
Trip Type Independent -
Tripping Mechanism Independent -
Brand Eaton Corp -
Manufacturers Part Number BQ230230 -
Category Description Specialty Breakers (Quad, Dupl, Shunt Trip) Fuses & Fuse Accessories
Type Thermal magnetic circuit breakers -
Application Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged -
standard UL 489,Federal Specifications Classification W-C375 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat